4-Hole Flat Angle Plate, 5-3/8" x 3-1/2", 9/16" Bolt, Steel

Item #: 80220
Cat #: PS-719-EG
UPC: 702316501379
Sign In or Register to view pricing and more.
Documents & Guides
Flat Angle Plate, 4 Holes, Bolt Hole Diameter 9/16 Inch, 5 3/8 x 3 1/2 Inch, Steel With Electro-Galvanized Finish

Overview

Flat Angle Plate, 4 Holes, Bolt Hole Diameter 9/16 Inch, 5 3/8 x 3 1/2 Inch, Steel With Electro-Galvanized Finish
Power-Strut, a part of Atkore, is a metal framing system that can be regarded as a basic building material. Our metal framing system is an erector set concept, using channel and fittings to solve many applications, and the available finishes include pregalvanized, electro–galvanized, Power-Strut Defender™, hot–dipped galvanized and painted, along with material choices of steel, stainless steel and aluminum.
Also known as: 702316501379, PS-719-EG, L Bracket

Specifications

Material: Steel
Mounting: 4-Hole
Material: Steel
Mounting: 4-Hole

Customer Reviews

No reviews for this product
(0)