3-Hole Flat Angle Plate, 3-1/2" x 3-1/2", 9/16" Bolt, Steel
Item #:
80187
Cat #:
PS-718-EG
UPC:
702316501409
Sign In or Register to view pricing and more.
Made in USA
Flat Angle Plate, 3 Holes, Bolt Hole Diameter 9/16 Inch, 3 1/2 in x 3 1/2 Inch, Steel With Electro Galvanized Finish.
Overview
Flat Angle Plate, 3 Holes, Bolt Hole Diameter 9/16 Inch, 3 1/2 in x 3 1/2 Inch, Steel With Electro Galvanized Finish.
Power-Strut, a part of Atkore, is a metal framing system that can be regarded as a basic building material. Our metal framing system is an erector set concept, using channel and fittings to solve many applications. You can conceal metal framing in the basic structure of a building or run it along the surface of walls, ceilings and floors. An endless array of fittings provide freedom to work at virtually any angle along any surface to shape a support system that fits your exact needs.
Also known as: 702316501409, PS-718-EG, flat l, flat L bracket, whatcha macallit, lay down L, 3HFLAT90
Specifications
Mounting: | 3-Hole |
Material: | Steel |
Mounting: | 3-Hole |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)