PS 812; 24" Diagonal Tube Brace

Item #: 194009
Cat #: PS-812-24-EG
UPC: 702316524347
Sign In or Register to view pricing and more.
Documents & Guides
Channel Support, 45° Diagonal Tube Brace. Length: 24"

Overview

Channel Support, 45° Diagonal Tube Brace. Length: 24"
Also known as: 702316524347, PS-812-24-EG

Specifications

Length: 24 in
Material: Steel
Length: 24 in
Material: Steel

Customer Reviews

No reviews for this product
(0)