Channel Hanger

Item #: 116049
Cat #: G-962-1
UPC: 785991780949
Sign In or Register to view pricing and more.
Documents & Guides
Channel Hangar, For use with 1/4 in & 3/8 in rod, Material: Steel, Finish: Galv-Krom.

Overview

Channel Hangar, For use with 1/4 in & 3/8 in rod, Material: Steel, Finish: Galv-Krom.
The Kindorf® channel system is designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and materials. The 1-1/2 in dimension in the channel, hole spacing and fittings means all parts fit together all the time. This modular system provides maximum flexibility in field applications and result is labor savings and reduced material waste.
Also known as: 785991780949, G-962-1

Specifications

Material: Steel
Material: Steel

Customer Reviews

No reviews for this product
(0)