Splice Clevis, 4 Holes, Hole: 9/16", Length: 7-1/4", Steel/Zinc

Item #: 115119
Cat #: PS-616-ZD
UPC: 702316519053
Sign In or Register to view pricing and more.
Documents & Guides
Splice Clevis, 4 Holes, Hole Diameter: 9/16 in, Material: Steel, Finish: Zinc Dichromate, Length: 7-1/4" Width: 1-5/8", Compatible With: PS 200 & PS 210.

Overview

Splice Clevis, 4 Holes, Hole Diameter: 9/16 in, Material: Steel, Finish: Zinc Dichromate, Length: 7-1/4" Width: 1-5/8", Compatible With: PS 200 & PS 210.
Splice Clevis, 4 Holes, Hole: 9/16", Length: 7-1/4", Steel/Zinc
Also known as: 702316519053, PS-616-ZD

Specifications

Length: 7 1/4 in
Material: Steel
Mounting: 4-Hole
Length: 7 1/4 in
Mounting: 4-Hole
Material: Steel

Customer Reviews

No reviews for this product
(0)