Joiner, Kindorf B-905 Series Channel, Bolt Hole: 9/16", Steel/Galvanized
Item #:
66082
Cat #:
B-941
UPC:
785991758375
Sign In or Register to view pricing and more.
Documents & Guides
Joiner for Kindorf B-905 Series Channel, Bolt Hole Diameter: 9/16 in, Material: Galv-Krom Steel.
Overview
Joiner for Kindorf B-905 Series Channel, Bolt Hole Diameter: 9/16 in, Material: Galv-Krom Steel.
The Kindorf® channel system is designed so that the maximum number of support and framing applications can be constructed with a minimum amount of labor and materials. The 1-1/2 in dimension in the channel, hole spacing and fittings means all parts fit together all the time. This modular system provides maximum flexibility in field applications and result is labor savings and reduced material waste.
Also known as: 785991758375, B-941
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)