Four-Hole Splice Clevis, Length: 7-1/4", Steel/Electro-Galvanized

Item #: 80678
Cat #: PS-616-EG
UPC: 702316519008
Sign In or Register to view pricing and more.
Documents & Guides
Splice Clevis, 4 Holes, Hole Diameter: 9/16 in, Material: Steel, Finish: Electro-Galvanized, Length: 7-1/4" Width: 1-5/8", Compatible With: PS 200 & PS 210.

Overview

Splice Clevis, 4 Holes, Hole Diameter: 9/16 in, Material: Steel, Finish: Electro-Galvanized, Length: 7-1/4" Width: 1-5/8", Compatible With: PS 200 & PS 210.
Four-Hole Splice Clevis, Length: 7-1/4", Steel/Electro-Galvanized
Also known as: 702316519008, PS-616-EG, STRUT COUPLING, Uni strut coupler, deep strut coupling

Specifications

Length: 7 1/4 in
Material: Steel
Mounting: 4-Hole
Length: 7 1/4 in
Mounting: 4-Hole
Material: Steel

Customer Reviews

No reviews for this product
(0)