Wing Shape Strut Channel Corner Connectors
61 Found
Eaton B-Line
EIGHT HOLE DOUBLE WING CONNECTION, ZINC PLATED
Item #: 330145
CAT #: B272ZN
UPC: 781011526337
Sign In or Register to view pricing and more.
Eaton B-Line
NINE HOLE TRIPLE WING CONNECTION, ZINC PLATED
Item #: 521875
CAT #: B124ZN
UPC: 781011503031
Sign In or Register to view pricing and more.
Eaton B-Line
EIGHT HOLE SINGLE CORNER GUSSETTED CONNECTION, LEFT HAND, Z
Item #: 92899
CAT #: B274LZN
UPC: 781011526535
Sign In or Register to view pricing and more.
Power-Strut
Corner Connector
Item #: 674997
CAT #: PS-2128-LH-EG
UPC: 702316508620
Sign In or Register to view pricing and more.
Eaton B-Line
EIGHT HOLE SINGLE CORNER GUSSETTED CONNECTION, RIGHT HAND,
Item #: 62277
CAT #: B274RZN
UPC: 781011526436
Sign In or Register to view pricing and more.
Eaton B-Line
B-LINE B123ZN TWELVE HOLE TRIPLE WI
Item #: 470208
CAT #: B123ZN
UPC: 781011502935
Sign In or Register to view pricing and more.
Eaton B-Line
SIX HOLE TRIPLE WING CONNECTION, ZN PLTD
Item #: 505267
CAT #: B122ZN
UPC: 781011502836
Sign In or Register to view pricing and more.
Superstrut
WING SHAPE FTG LEN 9-5/32IN EG
Item #: 578235
CAT #: AW-228-EG
UPC: 616013065563
Sign In or Register to view pricing and more.
Unistrut
UNS P2228-EG WING SHAPE FITTING
Item #: 690446
CAT #: P2228-EG
UPC: 786364027258
Sign In or Register to view pricing and more.
Unistrut
5 HOLE WING CLEVIS
Item #: 554454
CAT #: P2345-EG
UPC: 786364028125
Sign In or Register to view pricing and more.
Power-Strut
Eight Hole Double Angle Connector
Item #: 322268
CAT #: PS-821-EG
UPC: 702316524477
Sign In or Register to view pricing and more.
Power-Strut
Double Wing Connector, 10-Hole, Steel/Galvanized
Item #: 221412
CAT #: PS-913-EG
UPC: 702316525917
Sign In or Register to view pricing and more.
Power-Strut
Five Hole, Two Angle Connector
Item #: 392780
CAT #: PS-923-EG
UPC: 702316526259
Sign In or Register to view pricing and more.
nVent Caddy
ERC W200000EG FITTING WING SHAPE
Item #: 815571
CAT #: W200000EG
UPC: 782856345534
Sign In or Register to view pricing and more.
Kindorf
Steel Corner Connector
Item #: 66212
CAT #: B-921
UPC: 785991757743
Sign In or Register to view pricing and more.
Eaton B-Line
B-LINE B120ZN SIX HOLE DOUBLE CORNE
Item #: 170576
CAT #: B120ZN
UPC: 781011502638
Sign In or Register to view pricing and more.
Eaton B-Line
EIGHT HOLE DOUBLE WING CONNECTION, ZINC PLATED
EIGHT HOLE DOUBLE WING CONNECTION, ZINC PLATED
Item #: 330145
CAT #: B272ZN
UPC: 781011526337
Sign In or Register to view pricing and more.
Eaton B-Line
NINE HOLE TRIPLE WING CONNECTION, ZINC PLATED
NINE HOLE TRIPLE WING CONNECTION, ZINC PLATED
Item #: 521875
CAT #: B124ZN
UPC: 781011503031
Sign In or Register to view pricing and more.
Eaton B-Line
EIGHT HOLE SINGLE CORNER GUSSETTED CONNECTION, LEFT HAND, Z
EIGHT HOLE SINGLE CORNER GUSSETTED CONNECTION, LEFT HAND, Z
Item #: 92899
CAT #: B274LZN
UPC: 781011526535
Sign In or Register to view pricing and more.
Power-Strut
Corner Connector
Corner Connector, 4 Holes, Bolt Hole Diameter 9/16", Left Handed, Material: Steel, Finish: Electro-Galvanized.
Item #: 674997
CAT #: PS-2128-LH-EG
UPC: 702316508620
Sign In or Register to view pricing and more.
Eaton B-Line
EIGHT HOLE SINGLE CORNER GUSSETTED CONNECTION, RIGHT HAND,
EIGHT HOLE SINGLE CORNER GUSSETTED CONNECTION, RIGHT HAND,
Item #: 62277
CAT #: B274RZN
UPC: 781011526436
Sign In or Register to view pricing and more.
Eaton B-Line
B-LINE B123ZN TWELVE HOLE TRIPLE WI
BLI B123ZN TWELVE HOLE TRIPLE
Item #: 470208
CAT #: B123ZN
UPC: 781011502935
Made in USA
Sign In or Register to view pricing and more.
Eaton B-Line
SIX HOLE TRIPLE WING CONNECTION, ZN PLTD
Eaton B-Line series wing connection, 2.06" H x 5.43" L x 1.68" W, Steel, Electro-plated, 1/4" Gauge
Item #: 505267
CAT #: B122ZN
UPC: 781011502836
Sign In or Register to view pricing and more.
Superstrut
WING SHAPE FTG LEN 9-5/32IN EG
Fitting, Wing Shape, Total Length 9-5/32 Inches, Height 3-7/8 Inches, Wing Length 3-3/4 Inches, Channel Size 1-5/8 Inches X 1-21/32 Inches, Hole Diameter 1 Inch, Electro-Galvanized Steel
Item #: 578235
CAT #: AW-228-EG
UPC: 616013065563
Sign In or Register to view pricing and more.
Unistrut
UNS P2228-EG WING SHAPE FITTING
UNS P2228-EG WING SHAPE FITTING
Item #: 690446
CAT #: P2228-EG
UPC: 786364027258
Sign In or Register to view pricing and more.
Unistrut
5 HOLE WING CLEVIS
UNISTR P2345 EG BRACKET,SHELFT,1 5/
Item #: 554454
CAT #: P2345-EG
UPC: 786364028125
Sign In or Register to view pricing and more.
Power-Strut
Eight Hole Double Angle Connector
Eight Hole Double Angle Connector
Item #: 322268
CAT #: PS-821-EG
UPC: 702316524477
Sign In or Register to view pricing and more.
Power-Strut
Double Wing Connector, 10-Hole, Steel/Galvanized
Double Wing Connector, 10 Holes, Material: Steel, Finish: Electro-Galvanized.
Item #: 221412
CAT #: PS-913-EG
UPC: 702316525917
Made in USA
Sign In or Register to view pricing and more.
Power-Strut
Five Hole, Two Angle Connector
Double Wing Connector, 5 Holes, Material: Steel, Finish: Electro-Galvanized.
Item #: 392780
CAT #: PS-923-EG
UPC: 702316526259
Sign In or Register to view pricing and more.
nVent Caddy
ERC W200000EG FITTING WING SHAPE
ERC W200000EG FITTING WING SHAPE
Item #: 815571
CAT #: W200000EG
UPC: 782856345534
Sign In or Register to view pricing and more.
Kindorf
Steel Corner Connector
Corner Connector, 2 Side, Material: Steel, Finish: Galv-Krom.
Item #: 66212
CAT #: B-921
UPC: 785991757743
Sign In or Register to view pricing and more.
Eaton B-Line
B-LINE B120ZN SIX HOLE DOUBLE CORNE
B-LINE B120ZN SIX HOLE DOUBLE
Item #: 170576
CAT #: B120ZN
UPC: 781011502638
Sign In or Register to view pricing and more.