Spring Nut, Long Spring, Size: 1/2-13, Stainless Steel
Item #:
437009
Cat #:
PS-RS-1/2-SS
UPC:
702316502116
Sign In or Register to view pricing and more.
Documents & Guides
Channel Nut W/ long spring, Thread Diameter: 1/2", Material: Steel, Finish: Stainless Steel. For Use w/ PS 200, 210, 300.
Overview
Channel Nut W/ long spring, Thread Diameter: 1/2", Material: Steel, Finish: Stainless Steel. For Use w/ PS 200, 210, 300.
Also known as: 702316502116, PS-RS-1/2-SS
Specifications
Diameter: | 1/2 in |
Material: | Stainless Steel |
Diameter: | 1/2 in |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)