Square Washer, 3/8 in, 3/16 in THK, Steel
Item #:
64450
Cat #:
AB241-3/8
UPC:
616013271094
Sign In or Register to view pricing and more.
Documents & Guides
Square Washer, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 3/8 Inch, Thickness 3/16 Inch, Steel
Overview
Square Washer, Size 1-1/2 Inches x 1-1/2 Inches, Bolt Size 3/8 Inch, Thickness 3/16 Inch, Steel
T&B® has expanded its line of square washers with the new AB241L series, which features locators that extend down into the strut to keep the washer securely in place for bolt tightening. In addition, the existing AB241 non-located series has been designed to custom fit both 1-1/2 and 1-5/8 in channels.
Also known as: 616013271094, AB241-3/8
Specifications
Diameter: | 3/8 in |
Color: | Gold |
Material: | Steel |
Diameter: | 3/8 in |
Material: | Steel |
Color: | Gold |
Customer Reviews
No reviews for this product
(0)