Strut Channel OD Tubing Clamps

55 Found
Eaton B-Line

1 1/8"-OD PIPE/CONDUIT CLAMP, 1 1/8" OD, SSL 304

Item #: 372817
CAT #: B2030SS4
UPC: 781011612832
Sign In or Register to view pricing and more.
Eaton B-Line

1-IN. - PARALLEL PIPE CLAMP, 1-IN., ZINC PLATED

Item #: 169549
CAT #: B2073ZN
UPC: 781011622336
Sign In or Register to view pricing and more.
Power-Strut

PS 3138 3/4 EG

Item #: 598734
CAT #: PS-3138-3/4-EG
UPC: 702316516618
Sign In or Register to view pricing and more.
Eaton B-Line

B-LINE B2072ZN 3/4-IN. - PARALLEL P

Item #: 526277
CAT #: B2072ZN
UPC: 781011622237
Sign In or Register to view pricing and more.
Eaton B-Line

3/8-IN. - ONE HOLE O.D. TUBING CLAMP, 3/8-IN. OD, ZINC PLATED

Item #: 270438
CAT #: B2086ZN
UPC: 781011618230
Sign In or Register to view pricing and more.
Unistrut

Tubing Clamp

Item #: 171565
CAT #: P2026-EG
UPC: 786364202600
Sign In or Register to view pricing and more.
Unistrut

O.d. Tubing Clamp

Item #: 660928
CAT #: P2031-EG
UPC: 786364203102
Sign In or Register to view pricing and more.
Unistrut

1-5/8" EG O.D. Tubing Clamp

Item #: 657716
CAT #: P2035-EG
UPC: 786364203515
Sign In or Register to view pricing and more.
Unistrut

UNS P2032-EG O.D. TUBING CLAMP

Item #: 665864
CAT #: P2032-EG
UPC: 786364025209
Sign In or Register to view pricing and more.
Power-Strut

O.D. Tube Clamp

Item #: 267597
CAT #: PS-1200-1/4-EG
UPC: 702316500594
Sign In or Register to view pricing and more.
Eaton B-Line

B-LINE B2087ZN 1/2-IN. - ONE HOLE O

Item #: 270444
CAT #: B2087ZN
UPC: 781011618339
Sign In or Register to view pricing and more.
Eaton B-Line

B-LINE B2086SS4 3/8-IN. - ONE HOLE

Item #: 431274
CAT #: B2086SS4
UPC: 781011618254
Sign In or Register to view pricing and more.
Power-Strut

Atkore PS-1200-3-1/2-AS-EG

Item #: 909471
CAT #: PS-1200-3-1/2-AS-EG
UPC: 702316505001
Sign In or Register to view pricing and more.
Eaton B-Line

2"-OD PIPE/CONDUIT CLAMP, 2" OD, SSL

Item #: 527463
CAT #: B2037SS4(2OD)
UPC: 781011614485
Sign In or Register to view pricing and more.
Eaton B-Line

B-LINE B2084ZN 1/4-IN. - ONE HOLE O

Item #: 270431
CAT #: B2084ZN
UPC: 781011618032
Sign In or Register to view pricing and more.
Power-Strut

One Hole Clamp for OD Tubing

Item #: 650977
CAT #: PS-1450-1/4-EG
UPC: 702316507364
Sign In or Register to view pricing and more.
Eaton B-Line

1 1/8"-OD PIPE/CONDUIT CLAMP, 1 1/8" OD, SSL 304

Eaton B-Line series O.D. pipe and conduit clamp, 0.0740" H x 2.7050" L x 1.25" W, Steel, 600 Lbs load cap, 1/4"-20 bolt/pin size
Item #: 372817
CAT #: B2030SS4
UPC: 781011612832
Sign In or Register to view pricing and more.
Eaton B-Line

1-IN. - PARALLEL PIPE CLAMP, 1-IN., ZINC PLATED

1-IN. - PARALLEL PIPE CLAMP, 1-IN., ZINC PLATED
Item #: 169549
CAT #: B2073ZN
UPC: 781011622336
Sign In or Register to view pricing and more.
Power-Strut

PS 3138 3/4 EG

PS 3138: Parlel Pipe Clamp , PS 3138 3/4 EG
Item #: 598734
CAT #: PS-3138-3/4-EG
UPC: 702316516618
Sign In or Register to view pricing and more.
Eaton B-Line

B-LINE B2072ZN 3/4-IN. - PARALLEL P

B-LINE B2072
Item #: 526277
CAT #: B2072ZN
UPC: 781011622237
Sign In or Register to view pricing and more.
Eaton B-Line

3/8-IN. - ONE HOLE O.D. TUBING CLAMP, 3/8-IN. OD, ZINC PLATED

3/8-IN. - ONE HOLE O.D. TUBING CLAMP, 3/8-IN. OD, ZINC PLATED
Item #: 270438
CAT #: B2086ZN
UPC: 781011618230
Sign In or Register to view pricing and more.
Unistrut

Tubing Clamp

O.D. Tubing Clamp, Size: 1/2 in, Material: Steel, Finish: Electro Galvanized.
Item #: 171565
CAT #: P2026-EG
UPC: 786364202600
Sign In or Register to view pricing and more.
Unistrut

O.d. Tubing Clamp

Unistr P2031eg 1-1/8 O D Tube clamp
Item #: 660928
CAT #: P2031-EG
UPC: 786364203102
Sign In or Register to view pricing and more.
Unistrut

1-5/8" EG O.D. Tubing Clamp

1-5/8" Electro-Galvanized O.D. Tubing Clamp
Item #: 657716
CAT #: P2035-EG
UPC: 786364203515
Sign In or Register to view pricing and more.
Unistrut

UNS P2032-EG O.D. TUBING CLAMP

UNS P2032-EG O.D. TUBING CLAMP
Item #: 665864
CAT #: P2032-EG
UPC: 786364025209
Sign In or Register to view pricing and more.
Power-Strut

O.D. Tube Clamp

O.D. Tubing Clamp, Diameter: 1/4", Material: Steel, Finish: Electro-Galvanized.
Item #: 267597
CAT #: PS-1200-1/4-EG
UPC: 702316500594
Sign In or Register to view pricing and more.
Eaton B-Line

B-LINE B2087ZN 1/2-IN. - ONE HOLE O

BLI B2087ZN 1/2-IN - ONE HOLE
Item #: 270444
CAT #: B2087ZN
UPC: 781011618339
Sign In or Register to view pricing and more.
Eaton B-Line

B-LINE B2086SS4 3/8-IN. - ONE HOLE

BLI B2086SS4 3/8-IN - ONE HOL
Item #: 431274
CAT #: B2086SS4
UPC: 781011618254
Sign In or Register to view pricing and more.
Power-Strut

Atkore PS-1200-3-1/2-AS-EG

PST PS 1200 3 1/2 AS EG
Item #: 909471
CAT #: PS-1200-3-1/2-AS-EG
UPC: 702316505001
Sign In or Register to view pricing and more.
Eaton B-Line

2"-OD PIPE/CONDUIT CLAMP, 2" OD, SSL

Eaton B-Line series strut pipe clamps and accessories, .104" height, 3.991" length, 1.25" width, 800 lbs, Steel, Include combination recess hex head machine screw, Stainless steel type 304, 5/16 -18
Item #: 527463
CAT #: B2037SS4(2OD)
UPC: 781011614485
Sign In or Register to view pricing and more.
Eaton B-Line

B-LINE B2084ZN 1/4-IN. - ONE HOLE O

BLI B2084ZN 1/4-IN - ONE HOLE
Item #: 270431
CAT #: B2084ZN
UPC: 781011618032
Sign In or Register to view pricing and more.
Power-Strut

One Hole Clamp for OD Tubing

One Hole Clamp for OD Tubing, Hole Size 9/32", 1/4" X 3/4" Round Head
Item #: 650977
CAT #: PS-1450-1/4-EG
UPC: 702316507364
Sign In or Register to view pricing and more.
Page 1 of 4
55 Items found