Rooftop Support Base With B44 Channel, 5 x 6 x 30.800", UV Resistant Rubber

Item #: 402883
Cat #: DB30
UPC: 782051500219
Sign In or Register to view pricing and more.
Documents & Guides
Rooftop Support Base With B44 Channel, Dura-Blok DB Series, 5 x 6 x 30.800 Inch, UV Resistant Rubber

Overview

Rooftop Support Base With B44 Channel, Dura-Blok DB Series, 5 x 6 x 30.800 Inch, UV Resistant Rubber
DURA-BLOK DB-Series channel support is designed for superior support of piping systems, cable tray, HVAC equipment, walkway systems and many other applications. The DURA-BLOK is UV resistant and suitable for installation on any type of roofing material or other flat surfaces. (For pipe straps/clamps, rollers and roller supports that can be used with these DURA-BLOK supports.
Also known as: 782051500219, DB30

Specifications

Material: Steel, Rubber
Length: 30.800 in
Material: Steel, Rubber
Length: 30.800 in

Customer Reviews

No reviews for this product
(0)