Central Vacuums
153 Found
Nutone
PVC Tubing, 2", White, 8' Long
Item #: 24375
CAT #: 3808
UPC: 784891992315
Sign In or Register to view pricing and more.
Nutone
Stop Coupling, 2", White
Item #: 24287
CAT #: CF388
UPC: 784891774461
Sign In or Register to view pricing and more.
Nutone
PVC 90° Sweep Elbow, 2", White
Item #: 44037
CAT #: CF382
UPC: 784891774331
Sign In or Register to view pricing and more.
Nutone
PVC 90° Long Sweep Elbow, 2", White
Item #: 44059
CAT #: CF377
UPC: 784891774317
Sign In or Register to view pricing and more.
Nutone
PVC 45° Sweep Elbow, 2", White
Item #: 46552
CAT #: CF385
UPC: 784891774409
Sign In or Register to view pricing and more.
Nutone
Central Vacuum Bag, 6 Gallon
Item #: 28642
CAT #: 391
UPC: 784891992407
Sign In or Register to view pricing and more.
Nutone
Automatic On & Off Inlet, 33-/4 x 3 x 5/8", White
Item #: 28278
CAT #: 360W
UPC: 784891993367
Sign In or Register to view pricing and more.
Nutone
Tee Fitting, 90°, 2"
Item #: 43969
CAT #: CF383
UPC: 784891774225
Sign In or Register to view pricing and more.
Nutone
End Cap, Material: Plastic, Color: White.
Item #: 46483
CAT #: CF389
UPC: 784891774485
Sign In or Register to view pricing and more.
Nutone
Direct Connect Inlet White
Item #: 28529
CAT #: CI358W
UPC: 784891771514
Sign In or Register to view pricing and more.
Nutone
Flexible Conduit, 2"
Item #: 28371
CAT #: CF367
UPC: 784891774188
Sign In or Register to view pricing and more.
Broan
Electric Power Brush, LED
Item #: 169450
CAT #: CT700
UPC: 026715193158
Sign In or Register to view pricing and more.
Nutone
Pipe Support with Wire Clip, 2"
Item #: 27790
CAT #: CF380
UPC: 784891772580
Sign In or Register to view pricing and more.
Nutone
Automatic On/Off Inlet White
Item #: 28125
CAT #: 330W
UPC: 784891995088
Sign In or Register to view pricing and more.
Nutone
3-Way Elbow, Wht, 2"
Item #: 43947
CAT #: CF384
UPC: 784891774386
Sign In or Register to view pricing and more.
Nutone
Central Vacuum Hose 1-1/4" x 30' long
Item #: 27545
CAT #: CH515
UPC: 784891779268
Sign In or Register to view pricing and more.
Nutone
PVC Tubing, 2", White, 8' Long
Conduit, Semi-Rigid, Diameter: 2", Length: 8', Material: PVC, Color: White.
Item #: 24375
CAT #: 3808
UPC: 784891992315
Category:
Central Vacuum Conduits
Sign In or Register to view pricing and more.
Nutone
Stop Coupling, 2", White
Stop Coupling, Diameter: 2", Material: Plastic, Color: White.
Item #: 24287
CAT #: CF388
UPC: 784891774461
Category:
Central Vacuum Couplings
Sign In or Register to view pricing and more.
Nutone
PVC 90° Sweep Elbow, 2", White
90° Sweep Elbow, Diameter: 2", Color: White.
Item #: 44037
CAT #: CF382
UPC: 784891774331
Category:
Central Vacuum Elbows
Sign In or Register to view pricing and more.
Nutone
PVC 90° Long Sweep Elbow, 2", White
90° Long Sweep Elbow, Diameter: 2", Color: White.
Item #: 44059
CAT #: CF377
UPC: 784891774317
Category:
Central Vacuum Elbows
Sign In or Register to view pricing and more.
Nutone
PVC 45° Sweep Elbow, 2", White
45° Elbow, Diameter: 2", Color: White.
Item #: 46552
CAT #: CF385
UPC: 784891774409
Category:
Central Vacuum Elbows
Sign In or Register to view pricing and more.
Nutone
Central Vacuum Bag, 6 Gallon
6 Gallon Bag, Compatible With: CV350, CV352, CV353, CV450, CV653, CV750, PP500, PP600, PP650 Central Vacuums, Includes: (3) Bags.
Item #: 28642
CAT #: 391
UPC: 784891992407
Category:
Central Vacuum Bags
Sign In or Register to view pricing and more.
Nutone
Automatic On & Off Inlet, 33-/4 x 3 x 5/8", White
Automatic On/Off Inlet, Dimensions: 3-3/4" x 3" x 5/8", Color: White.
Item #: 28278
CAT #: 360W
UPC: 784891993367
Category:
Central Vacuum Wall Mount Inlets
Sign In or Register to view pricing and more.
Nutone
Tee Fitting, 90°, 2"
90° Tee, Diameter: 2", Color: White.
Item #: 43969
CAT #: CF383
UPC: 784891774225
Category:
Central Vacuum Elbows
Sign In or Register to view pricing and more.
Nutone
End Cap, Material: Plastic, Color: White.
End Cap, Material: Plastic, Color: White.
Item #: 46483
CAT #: CF389
UPC: 784891774485
Category:
Central Vacuum Conduits
Sign In or Register to view pricing and more.
Nutone
Direct Connect Inlet White
Direct Connect Inlet, Electrified, Compatible With: Nutone CH615, CH620 Hoses, Color: White.
Item #: 28529
CAT #: CI358W
UPC: 784891771514
Category:
Central Vacuum Wall Mount Inlets
Sign In or Register to view pricing and more.
Nutone
Flexible Conduit, 2"
Flexible Conduit, Diameter: 2", Length: 36", Material: Vinyl over Steel Wire, Color: Gray.
Item #: 28371
CAT #: CF367
UPC: 784891774188
Category:
Central Vacuum Conduits
Sign In or Register to view pricing and more.
Broan
Electric Power Brush, LED
LED Power Brush, 4 Height Adjustment Settings, Compatible With: Nutone CT170, CT175 Adjustable Ratcheting Wands
Item #: 169450
CAT #: CT700
UPC: 026715193158
Category:
Central Vacuum Brushes
Made in USA
Sign In or Register to view pricing and more.
Nutone
Pipe Support with Wire Clip, 2"
Conduit Strap with Wire Clip, Diameter: 2", Color: White.
Item #: 27790
CAT #: CF380
UPC: 784891772580
Category:
Central Vacuum Inlet Straps
Sign In or Register to view pricing and more.
Nutone
Automatic On/Off Inlet White
Automatic On/Off Inlet, Dimensions: 3-1/2" x 5-3/16" x 1/2", Color: White.
Item #: 28125
CAT #: 330W
UPC: 784891995088
Category:
Central Vacuum Wall Mount Inlets
Sign In or Register to view pricing and more.
Nutone
3-Way Elbow, Wht, 2"
90° 3-Way Elbow, Diameter: 2 inches, White
Item #: 43947
CAT #: CF384
UPC: 784891774386
Category:
Central Vacuum Elbows
Sign In or Register to view pricing and more.
Nutone
Central Vacuum Hose 1-1/4" x 30' long
Central Vacuum Hose, Diameter: 1-1/4", Length: 30', Features: Current-Carrying, Crushproof, Color: Dark Gray.
Item #: 27545
CAT #: CH515
UPC: 784891779268
Category:
Central Vacuum Hoses
Sign In or Register to view pricing and more.