Plastic Equipment Pads, 3"

Item #: 1154730
Cat #: EL1838-3
UPC: 095247093373
Sign In or Register to view pricing and more.
E Lite Plastic Equipment Pads, Size: 18" x 38", Thickness: 3".

Overview

E Lite Plastic Equipment Pads, Size: 18" x 38", Thickness: 3".
Used Mainly As A Base Pad For Ground Supported Equipment. Used where local codes supersede the International code and require a pad thicker than 2”.
Also known as: 095247093373, EL1838-3

Specifications

Type: Equipment Pad
Type: Equipment Pad

Customer Reviews

No reviews for this product
(0)