SpeediChannel 90° Elbow, Long

Item #: 1154769
Cat #: 230-LFB4
UPC: 095247127030
Sign In or Register to view pricing and more.
SpeediChannel 90° Elbow, Long, Size: 4", Paintable, Color: Natural, Includes: Stainless Steel Screws.

Overview

SpeediChannel 90° Elbow, Long, Size: 4", Paintable, Color: Natural, Includes: Stainless Steel Screws.
90 degree long radius flat bends are used to route the SpeediChannel™ around an obstacle. The long radius of the elbow allows a gentle bending radius on the copper line set. Each elbow is individually packed, and is furnished complete with stainless steel screws.
Also known as: 095247127030, 230-LFB4

Specifications

Size: 4 in
Size: 4 in

Customer Reviews

No reviews for this product
(0)