Line Hide Channel & Accessories

7 Found
DiversiTech

SpeediChannel Clip (10 Pack)

Item #: 1154755
CAT #: 230-DCLIP-10
UPC: 095247131860
Sign In or Register to view pricing and more.
DiversiTech

SpeediChannel 90° Elbow, Long

Item #: 1154769
CAT #: 230-LFB4
UPC: 095247127030
Sign In or Register to view pricing and more.
DiversiTech

SpeediChannel Wall Penetration, 4"

Item #: 1154773
CAT #: 230-WC4
UPC: 095247126965
Sign In or Register to view pricing and more.
DiversiTech

SpeediChannel Flat Wall Escutcheon, 4", Natural

Item #: 1154765
CAT #: 230-FR4
UPC: 095247127306
Sign In or Register to view pricing and more.
DiversiTech

SpeediChannel, 4", Natural

Item #: 1154752
CAT #: 230-D4
UPC: 095247126934
Sign In or Register to view pricing and more.
DiversiTech

SpeediChannel Union Coupling, 4"

Item #: 1154749
CAT #: 230-CP4
UPC: 095247127153
Sign In or Register to view pricing and more.
DiversiTech

SpeediChannel Duct End, 4", Natural

Item #: 1154759
CAT #: 230-DE4
UPC: 095247127245
Sign In or Register to view pricing and more.
DiversiTech

SpeediChannel Clip (10 Pack)

SpeediChannel Clip With 11" Cable Ties, Slides Into Place On A Railing Molded To The Inside Of The SpeediChannel, Pack of 10 Clips
Item #: 1154755
CAT #: 230-DCLIP-10
UPC: 095247131860
Sign In or Register to view pricing and more.
DiversiTech

SpeediChannel 90° Elbow, Long

SpeediChannel 90° Elbow, Long, Size: 4", Paintable, Color: Natural, Includes: Stainless Steel Screws.
Item #: 1154769
CAT #: 230-LFB4
UPC: 095247127030
Sign In or Register to view pricing and more.
DiversiTech

SpeediChannel Wall Penetration, 4"

SpeediChannel, 4" Wall Penetration, Used To Transition From the SpeediChannel System To a Through Wall Penetration, Paintable, Color: Natural, Includes: Stainless Steel Screws.
Item #: 1154773
CAT #: 230-WC4
UPC: 095247126965
Sign In or Register to view pricing and more.
DiversiTech

SpeediChannel Flat Wall Escutcheon, 4", Natural

4 Inch SpeediChannel Flat Wall Escutcheon, Used To Cover A Rough Opening In A Soffit, Wall, Or Ceiling Penetration, Snaps Onto The SpeediChannel, Paintable, Color: Natural
Item #: 1154765
CAT #: 230-FR4
UPC: 095247127306
Sign In or Register to view pricing and more.
DiversiTech

SpeediChannel, 4", Natural

SpeediChannel, Covers Line Sets, Drain Lines And Control Cables, Size: 4", Length: 6-1/2 Feet, Sunlight Resistant, Paintable. Material: Rigid PVC, Color: Natural
Item #: 1154752
CAT #: 230-D4
UPC: 095247126934
Category: SpeediChannel
Sign In or Register to view pricing and more.
DiversiTech

SpeediChannel Union Coupling, 4"

SpeediChannel 4" Union Coupling, Used For Joining Two Pieces Of SpeediChannel, Paintable, Color: Natural, Includes: Stainless Steel Screws.
Item #: 1154749
CAT #: 230-CP4
UPC: 095247127153
Sign In or Register to view pricing and more.
DiversiTech

SpeediChannel Duct End, 4", Natural

SpeediChannel Duct End, Size: 4 Inch, Paintable, Color: Natural
Item #: 1154759
CAT #: 230-DE4
UPC: 095247127245
Sign In or Register to view pricing and more.
Page 1 of 1
7 Items found