Roof Mount Attic Fans

41 Found
Ventamatic

Power Attic Ventilator, Roof Mount, 1400CFM, Black

Item #: 825791
CAT #: VXNRGTAMBL
UPC: 047242750058
Sign In or Register to view pricing and more.
QuietCool Manufacturing

Attic Fan, 120VAC

Item #: 1701881
CAT #: AFG-SMT-ES-3.0
UPC: 811658022043
Sign In or Register to view pricing and more.
Ventamatic

Power Attic Ventilator, Roof Mount, 1400CFM, Brown Finish

Item #: 146472
CAT #: VXNRGTAMBR
UPC: 047242750041
Sign In or Register to view pricing and more.
TPI

Power Attic Ventilator, Roof Mount, 1080CFM, Gray

Item #: 718292
CAT #: PDV-305-1MB-GY
UPC: 686334794701
Sign In or Register to view pricing and more.
Ventamatic

RAINGUARD

Item #: 543851
CAT #: XXRAINGUARD
UPC: 047242405705
Sign In or Register to view pricing and more.
Ventamatic

Power Attic Ventilator, Roof Mount, 1400CFM, Gray

Item #: 146494
CAT #: VXNRGTAMWG
UPC: 047242750102
Sign In or Register to view pricing and more.
Ventamatic

Power Attic Ventilator, Roof Mount, 1200CFM, Gray Finish

Item #: 146499
CAT #: VX2414AMWG
UPC: 047242710106
Sign In or Register to view pricing and more.
Broan

1600 CFM Attic Fan

Item #: 120614
CAT #: 356BK
UPC: 026715182671
Sign In or Register to view pricing and more.
QuietCool Manufacturing

Attic Fan, Roof Mnt, 116 CFM, 170 W

Item #: 2030214
CAT #: AFR-SMT-ES-2.0
UPC:
Sign In or Register to view pricing and more.
QuietCool Manufacturing

Solar Roof Fan

Item #: 1670995
CAT #: AFR-SLR-40
UPC:
Sign In or Register to view pricing and more.
QuietCool Manufacturing

Smart Attic Roof Fan

Item #: 1364625
CAT #: AFR-SMT-2.0
UPC:
Sign In or Register to view pricing and more.
Broan

SOLAR PAV, REMOTE

Item #: 146554
CAT #: 355RSOBK
UPC: 026715192144
Sign In or Register to view pricing and more.
Broan

Fan/Light 80 CFM, 2.5 Sones, Brushed Nickel, 4" Duct

Item #: 172922
CAT #: 764BN
UPC: 026715191567
Sign In or Register to view pricing and more.
Broan

Broan 353sobk Solar Pav, Gable Moun

Item #: 108497
CAT #: 353SOBK
UPC:
Sign In or Register to view pricing and more.
Broan

Fan/Light 80 CFM, 2.5 Sones, Bronze, 4" Duct

Item #: 172924
CAT #: 764RB
UPC: 026715191574
Sign In or Register to view pricing and more.
Broan

1050 CFM Attic Fan

Item #: 146573
CAT #: 350BK
UPC: 026715182701
Sign In or Register to view pricing and more.
Ventamatic

Power Attic Ventilator, Roof Mount, 1400CFM, Black

Power Attic Ventilator, Roof Mount, CFM: 1400, Attic Size: 2000 Square Foot, Motor Amps: 2.1 PSC, Fan Size: 14 Inch, Intake: 600 Square Inch, Color: Black
Item #: 825791
CAT #: VXNRGTAMBL
UPC: 047242750058
Sign In or Register to view pricing and more.
QuietCool Manufacturing

Attic Fan, 120VAC

3.0 Smart Energy Saver Attic Gable Fan, 120 Volts AC
Item #: 1701881
CAT #: AFG-SMT-ES-3.0
UPC: 811658022043
Sign In or Register to view pricing and more.
Ventamatic

Power Attic Ventilator, Roof Mount, 1400CFM, Brown Finish

Power Attic Ventilator, Roof Mount, CFM: 1400, Attic Size: 2000 Square Foot, Motor Amps: 2.1 PSC, Fan Size: 14", Intake: 600 Square Inch, Finish: Brown
Item #: 146472
CAT #: VXNRGTAMBR
UPC: 047242750041
Sign In or Register to view pricing and more.
TPI

Power Attic Ventilator, Roof Mount, 1080CFM, Gray

Power Attic Ventilator, Roof Mount, CFM: 1080, Attic Size: 1600 Square Foot, Motor Amps: 2.1 PSC, Color: Gray
Item #: 718292
CAT #: PDV-305-1MB-GY
UPC: 686334794701
Sign In or Register to view pricing and more.
Ventamatic

RAINGUARD

VTM RG RAINGUARD
Item #: 543851
CAT #: XXRAINGUARD
UPC: 047242405705
Sign In or Register to view pricing and more.
Ventamatic

Power Attic Ventilator, Roof Mount, 1400CFM, Gray

Power Attic Ventilator, Roof Mount, CFM: 1400, Attic Size: 2000 Square Foot, Motor Amps: 2.1 PSC, Fan Size: 14", Intake: 600 Square Inch, Color: Gray
Item #: 146494
CAT #: VXNRGTAMWG
UPC: 047242750102
Sign In or Register to view pricing and more.
Ventamatic

Power Attic Ventilator, Roof Mount, 1200CFM, Gray Finish

Power Attic Ventilator, Roof Mount, CFM: 1200, Attic Size: 1700 Square Foot, Motor Amps: 3.4 PSC, Fan Size: 14", Intake: 600 Square Inch, Finish: Gray
Item #: 146499
CAT #: VX2414AMWG
UPC: 047242710106
Sign In or Register to view pricing and more.
Broan

1600 CFM Attic Fan

Roof Mounted Attic Fan, CFM: 1600, Blade: 14", Color: Black.
Item #: 120614
CAT #: 356BK
UPC: 026715182671
Sign In or Register to view pricing and more.
QuietCool Manufacturing

Attic Fan, Roof Mnt, 116 CFM, 170 W

Roof Mount Attic Fan, Variable 3-speed Ultra-Energy Efficient ECM, MotorUp to 2,116 CFM on high at 170 Watts
Item #: 2030214
CAT #: AFR-SMT-ES-2.0
UPC:
Sign In or Register to view pricing and more.
QuietCool Manufacturing

Solar Roof Fan

ROOF MOUNT ATTIC FAN 14IN W/ 40 WATT SOLAR PANEL
Item #: 1670995
CAT #: AFR-SLR-40
UPC:
Sign In or Register to view pricing and more.
QuietCool Manufacturing

Smart Attic Roof Fan

Variable 10-speed ECM motor. Automatically adjusts fan speed with built-in thermostat, no settings required. Built-in humidistat to help keep humidity % in the attic under 60%. This fan can consistently keep the attic cooler than a traditional attic fan. Up to 2116 CFM on high at 170 Watts, down to 743 CFM at 15 Watts. Plug-and-play (no wiring).
Item #: 1364625
CAT #: AFR-SMT-2.0
UPC:
Sign In or Register to view pricing and more.
Broan

SOLAR PAV, REMOTE

BRO 355RSOBK SOLAR PAV, REMOTE
Item #: 146554
CAT #: 355RSOBK
UPC: 026715192144
Sign In or Register to view pricing and more.
Broan

Fan/Light 80 CFM, 2.5 Sones, Brushed Nickel, 4" Duct

Decorative Brushed Nickel Fan/Light with white alabaster glass, 80 CFM, 2.5 Sones. 13?1/8" diameter base.
Item #: 172922
CAT #: 764BN
UPC: 026715191567
Sign In or Register to view pricing and more.
Broan

Broan 353sobk Solar Pav, Gable Moun

Solar Pav, Gable Mount With Remote Mount Black Uv Enhanced Abs Trim
Item #: 108497
CAT #: 353SOBK
UPC:
Sign In or Register to view pricing and more.
Broan

Fan/Light 80 CFM, 2.5 Sones, Bronze, 4" Duct

Decorative Oil?Rubbed Bronze Fan/Light with ivory alabaster glass, 80 CFM, 2.5 Sones. 13?1/8" diameter base.
Item #: 172924
CAT #: 764RB
UPC: 026715191574
Sign In or Register to view pricing and more.
Broan

1050 CFM Attic Fan

Roof Mounted Attic Fan, CFM: 1050, 3.6A, Height: 6", Color: Black.
Item #: 146573
CAT #: 350BK
UPC: 026715182701
Sign In or Register to view pricing and more.
Page 1 of 3
41 Items found