Dimmer/Fan Control, LED, Meastro, Ivory

Item #: 1266127
Cat #: MACL-LFQH-IV
UPC: 784276239240
Sign In or Register to view pricing and more.
Combination Fan/Light Control, Maestro, Decora, 4-Speed, Single Pole, 1A, 120V, 300W Dimmer, For Use With: Maestro Multi-Location Fan/Light Control, Color: Ivory

Overview

Combination Fan/Light Control, Maestro, Decora, 4-Speed, Single Pole, 1A, 120V, 300W Dimmer, For Use With: Maestro Multi-Location Fan/Light Control, Color: Ivory
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 784276239240, MACL-LFQH-IV

Specifications

Type: 4-Speed
Volts AC: 120
Family / Style: Maestro
Poles: 1
Color: Ivory
Mounting: Knuckle
Wattage: 250
Type: 4-Speed
Family / Style: Maestro
Color: Ivory
Wattage: 250
Volts AC: 120
Poles: 1
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)