Fan Control, Decora, 3-Speed with Off, 1.5A, 120V, White

Item #: 1128767
Cat #: DVFSQ-LF-WH
UPC: 784276226677
Sign In or Register to view pricing and more.
Documents & Guides
Fan Control, Decora, 3-Speed with Off, 1.5A, 120V, Color: White.

Overview

Fan Control, Decora, 3-Speed with Off, 1.5A, 120V, Color: White.
Light switch/fan-speed control, 3-way/single-pole, quiet 3-speed, 120W/240W light switch, 1.5A fan in white
Also known as: 784276226677, DVFSQ-LF-WH

Specifications

Volts AC: 120
Color: White
Family / Style: Diva
Type: 3-Speed
Volts AC: 120
Family / Style: Diva
Color: White
Type: 3-Speed

Customer Reviews

No reviews for this product
(0)