Fan Control Slide, Ivory

Item #: 972595
Cat #: CTFSQ-F-IV
UPC: 027557830157
Sign In or Register to view pricing and more.
Documents & Guides
Fan Control, Full Range Slide, 3-Speed, 1-Pole/3-Way, 1.5A, 120V, 60Hz, Color: Ivory.

Overview

Fan Control, Full Range Slide, 3-Speed, 1-Pole/3-Way, 1.5A, 120V, 60Hz, Color: Ivory.
Skylark Contour Fan Control, Incandescent/Halogen, Single-pole, quiet 3-speed, 120V/1.5A in ivory
Also known as: 027557830157, CTFSQ-F-IV

Specifications

Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Type: 3-Speed
Volts AC: 120
Poles: 1
Type: 3-Speed
Mounting: Surface
Color: Ivory

Customer Reviews

No reviews for this product
(0)