Slide Fan Control, 2A, Skylark, Ivory

Item #: 164428
Cat #: SFSQ-F-HO-IV
UPC: 027557119122
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Slide Fan Control, 120V, 2A, Single-Pole, Slide-To-Off, Quiet 3-Speed, Use w/ Only One Ceiling Paddle Fan, Color: Ivory.

Overview

Skylark Slide Fan Control, 120V, 2A, Single-Pole, Slide-To-Off, Quiet 3-Speed, Use w/ Only One Ceiling Paddle Fan, Color: Ivory.
Skylark Fan-Speed Control, Single-pole, quiet 3-speed - for Hunter Original Series fans, 120V/2.0A in ivory
Also known as: 027557119122, SFSQ-F-HO-IV

Specifications

Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Type: 3-Speed
Volts AC: 120
Poles: 1
Type: 3-Speed
Mounting: Surface
Color: Ivory

Customer Reviews

No reviews for this product
(0)