Fan/Light Control, Toggle Switch, 1-Pole, 300W, 1.5A, 120V, White

Item #: 89116
Cat #: AY2-LFSQH-WH
UPC: 027557706513
Sign In or Register to view pricing and more.
Documents & Guides
Combination Fan/Light Control, Toggle Switch, 3-Speed, 1-Pole, 300W On-Off/Dimmer, 1.5A, 120V, White

Overview

Combination Fan/Light Control, Toggle Switch, 3-Speed, 1-Pole, 300W On-Off/Dimmer, 1.5A, 120V, White
Ariadni Fan/Light Control, Fan control and dimmer, 3-way/single-pole - quiet 3-speed, 120V/1.5A/300W clamshell packaging in white, Load: Ceiling Fan/Incandescent/Halogen Lighting
Also known as: 027557706513, AY2-LFSQH-WH

Specifications

Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Color: White
Type: 3-Speed
Volts AC: 120
Wattage: 300
Color: White
Mounting: Surface
Poles: 1
Type: 3-Speed

Customer Reviews

No reviews for this product
(0)