Fan Control, 3-Speed, 3 Way, 1.5A, 120V, Ivory

Item #: 76901
Cat #: AYFSQ-F-IV
UPC: 027557706544
Sign In or Register to view pricing and more.
Fan Control, Ariadni, Toggle Switch, 3-Speed, 1-Pole/3-Way, 1.5A, 120V, Ivory

Overview

Fan Control, Ariadni, Toggle Switch, 3-Speed, 1-Pole/3-Way, 1.5A, 120V, Ivory
Designed to match your existing traditional switches, the LUTAYFSQ-F-IV fan control provides 3-speed control of paddle fans for enhanced comfort and convenience. Easily turn the fan on and off with the toggle switch. While the fan is on, use the sleek slide control to adjust the fan speed.
Also known as: 027557706544, AYFSQ-F-IV

Specifications

Volts AC: 120
Mounting: Surface
Poles: 1
Color: Ivory
Type: 3-Speed
Family / Style: Ariadni
Volts AC: 120
Poles: 1
Type: 3-Speed
Mounting: Surface
Color: Ivory
Family / Style: Ariadni

Customer Reviews

No reviews for this product
(0)