Fan Controls & Switches
385 Found
Leviton
Humidity Sensor & Fan Control Switch, 1/4 HP, White
Item #: 2043474
CAT #: DHS05-1LW
UPC: 078477472552
Sign In or Register to view pricing and more.
Lutron
Fan Control, Decora, 3-Speed, 1.5A, 120V, White
Item #: 87227
CAT #: DVFSQ-F-WH
UPC: 027557691802
Sign In or Register to view pricing and more.
Lutron
Fan Control, Toggle Switch, 1-Pole/3-Way, 1.5A, 120V, White
Item #: 89121
CAT #: AYFSQ-F-WH
UPC: 027557706476
Sign In or Register to view pricing and more.
Lutron
Fan/Light Control, Slide Type, 1-Pole, 300W, 1.5A, 120V, White
Item #: 87076
CAT #: S2-LFSQ-WH
UPC: 027557687447
Sign In or Register to view pricing and more.
Lutron
Dimmer/Fan Control, LED, Meastro, White
Item #: 1221771
CAT #: MACL-LFQ-WH
UPC: 784276239523
Sign In or Register to view pricing and more.
Lutron
Slide Fan Control, 1.5A, Skylark, White
Item #: 196086
CAT #: SFSQ-F-WH
UPC: 027557670333
Sign In or Register to view pricing and more.
Lutron
Fan/Light Control, 300 Watt, Single Pole, White
Item #: 87839
CAT #: AY2-LFSQ-WH
UPC: 027557752084
Sign In or Register to view pricing and more.
Lutron
Fan Control, Toggle Switch, 1-Pole/3-Way, 1.5A, 120V, White
Item #: 76904
CAT #: AYFSQ-FH-WH
UPC: 027557706490
Sign In or Register to view pricing and more.
Lutron
Fan/Light Control, Toggle Switch, 1-Pole, 300W, 1.5A, 120V, White
Item #: 89116
CAT #: AY2-LFSQH-WH
UPC: 027557706513
Sign In or Register to view pricing and more.
Lutron
Smart Fan Speed Control, White
Item #: 1381313
CAT #: PD-FSQN-WH
UPC: 784276260794
Sign In or Register to view pricing and more.
Leviton
Fan and Light Control
Item #: 1405889
CAT #: 66DF-10W
UPC: 078477645604
Sign In or Register to view pricing and more.
Broan
Humidity Sensing Wall Control, White
Item #: 891362
CAT #: 82W
UPC: 026715230341
Sign In or Register to view pricing and more.
Leviton
Decora Smart Fan Speed Controller, White
Item #: 2141158
CAT #: D24SF-1BW
UPC: 078477471432
Sign In or Register to view pricing and more.
Lutron
Fan Control, Decora, 3-Speed, 1-Pole, 1.5A, 120V, White
Item #: 89079
CAT #: DVFSQ-FH-WH
UPC: 027557708456
Sign In or Register to view pricing and more.
Berko
BER CTL12004RSPD CONTROLLER
Item #: 1765821
CAT #: CTL12004RSPD
UPC: 685360173634
Sign In or Register to view pricing and more.
Panasonic
Fan/Light Switch, Toggle Style, 120V, 15A, White
Item #: 702245
CAT #: FV-WCPT1-W
UPC: 885170048591
Sign In or Register to view pricing and more.
Leviton
Humidity Sensor & Fan Control Switch, 1/4 HP, White
Decora In-Wall Humidity Sensor and Fan Control Switch, Residential Grade, Single Pole, 1/4 HP Motor, 300W LED/CFL, 600W Incandescent/Halogen, 400VA Magnetic Low Voltage, 400VA Electronic Low Voltage
Item #: 2043474
CAT #: DHS05-1LW
UPC: 078477472552
Category:
Humidity Fan Controls
Sign In or Register to view pricing and more.
Lutron
Fan Control, Decora, 3-Speed, 1.5A, 120V, White
Fan Control, Decora, 3-Speed, 1-Pole/3-Way, 1.5A, 120V, Color: White.
Item #: 87227
CAT #: DVFSQ-F-WH
UPC: 027557691802
Category:
Paddle Fan Decora Controls
Sign In or Register to view pricing and more.
Lutron
Fan Control, Toggle Switch, 1-Pole/3-Way, 1.5A, 120V, White
Fan Control, Ariadni, Toggle Switch, 3-Speed, 1-Pole/3-Way, 1.5A, 120V, White
Item #: 89121
CAT #: AYFSQ-F-WH
UPC: 027557706476
Category:
Paddle Fan Toggle Controls
Sign In or Register to view pricing and more.
Lutron
Fan/Light Control, Slide Type, 1-Pole, 300W, 1.5A, 120V, White
Combination Fan/Light Control, Slide Type, 3-Speed, 1-Pole, 300W, 1.5A, 120V, Color: White.
Item #: 87076
CAT #: S2-LFSQ-WH
UPC: 027557687447
Category:
Paddle Fan Slide Controls
Sign In or Register to view pricing and more.
Lutron
Dimmer/Fan Control, LED, Meastro, White
Combination Fan/Light Control, Maestro, Decora, 4-Speed, Single Pole, 1A, 120V, 300W Dimmer, For Use With: Maestro Multi-Location Fan/Light Control, Color: White
Item #: 1221771
CAT #: MACL-LFQ-WH
UPC: 784276239523
Category:
Multi-Function Fan Controls
Sign In or Register to view pricing and more.
Lutron
Slide Fan Control, 1.5A, Skylark, White
Skylark Slide Fan Control, 120V, 1.5A, Single-Pole, Slide-To-Off, Quiet 3-Speed, Use w/ Only One Ceiling Paddle Fan, Color: White.
Item #: 196086
CAT #: SFSQ-F-WH
UPC: 027557670333
Category:
Paddle Fan Slide Controls
Sign In or Register to view pricing and more.
Lutron
Fan/Light Control, 300 Watt, Single Pole, White
Combination Fan/Light Control, Ariadni, Toggle Switch, 3-Way, 1-Pole, 3-Speed, 1.5A, 120V, 300W, White
Item #: 87839
CAT #: AY2-LFSQ-WH
UPC: 027557752084
Category:
Paddle Fan Toggle Controls
Sign In or Register to view pricing and more.
Lutron
Fan Control, Toggle Switch, 1-Pole/3-Way, 1.5A, 120V, White
Fan Control, Ariadni, Toggle Switch, 3-Speed, 1-Pole/3-Way, 1.5A, 120V, White **Clamshell Packaging**
Item #: 76904
CAT #: AYFSQ-FH-WH
UPC: 027557706490
Category:
Paddle Fan Toggle Controls
Sign In or Register to view pricing and more.
Lutron
Fan/Light Control, Toggle Switch, 1-Pole, 300W, 1.5A, 120V, White
Combination Fan/Light Control, Toggle Switch, 3-Speed, 1-Pole, 300W On-Off/Dimmer, 1.5A, 120V, White
Item #: 89116
CAT #: AY2-LFSQH-WH
UPC: 027557706513
Category:
Paddle Fan Toggle Controls
Sign In or Register to view pricing and more.
Lutron
Smart Fan Speed Control, White
Lutron Caseta Wireless Smart Fan Speed Control, Single-Pole, White (Wall Plate Sold Separately)
Item #: 1381313
CAT #: PD-FSQN-WH
UPC: 784276260794
Category:
Multi-Function Fan Controls
Sign In or Register to view pricing and more.
Leviton
Fan and Light Control
Universal Dimmable LED, CFL, and Incandescent SureSlide Dual Quiet Fan and Light Control, 120V, 150W LED and CFL, 300W Incandescent, 1.5 Amp Fan, White
Item #: 1405889
CAT #: 66DF-10W
UPC: 078477645604
Category:
Paddle Fan Slide Controls
Sign In or Register to view pricing and more.
Broan
Humidity Sensing Wall Control, White
Humidity Sensing Wall Control, LED Indicator, Fits Single-Gang Box, 120 VAC, 60Hz, White
Item #: 891362
CAT #: 82W
UPC: 026715230341
Category:
Humidity Fan Controls
Sign In or Register to view pricing and more.
Leviton
Decora Smart Fan Speed Controller, White
Decora Smart Fan Speed Controller, Single Pole, 3-Way, Or Multi-Location When Used With Wired Switch Or Dimmer Companions Or Wire-Free Anywhere Dimmer Or Switch Companions. For Use With Overhead Ceiling Paddle Fans Not To Exceed 1.5A Maximum Load, Neutral Wire Required – White
Item #: 2141158
CAT #: D24SF-1BW
UPC: 078477471432
Category:
Paddle Fan Decora Controls
Sign In or Register to view pricing and more.
Lutron
Fan Control, Decora, 3-Speed, 1-Pole, 1.5A, 120V, White
Fan Control, Decora, 3-Speed, 1-Pole, 1.5A, 120V, Color: White. **Clamshell Packaging**
Item #: 89079
CAT #: DVFSQ-FH-WH
UPC: 027557708456
Category:
Paddle Fan Decora Controls
Sign In or Register to view pricing and more.
Berko
BER CTL12004RSPD CONTROLLER
CONTROLLER REVERSIBLE AND SPEED CONTROL 4 FANS 120V
Item #: 1765821
CAT #: CTL12004RSPD
UPC: 685360173634
Category:
Paddle Fan Rotary Controls
Sign In or Register to view pricing and more.
Panasonic
Fan/Light Switch, Toggle Style, 120V, 15A, White
SmartExhaust Wall Control - Fan/Light Switch, Delay Timer, White, Wall Plate Not Included; Broken Pack Option Not Available For This Item
Item #: 702245
CAT #: FV-WCPT1-W
UPC: 885170048591
Category:
Multi-Function Fan Controls
Sign In or Register to view pricing and more.