This product has been discontinued.
Ceiling Fan with Light, CFM: 80, Sones: 0.3, Duct Size: 4", (2) 1
Item #:
554462
Cat #:
FV-08VQL6
UPC:
885170123915
Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Fan with Light, CFM: 80, Sones: 0.3, Duct Size: 4", (2) 13W Max Bulb (Fluorescent - Included), 4W Nightlight, Energy Star Qualified, White
Overview
Ceiling Fan with Light, CFM: 80, Sones: 0.3, Duct Size: 4", (2) 13W Max Bulb (Fluorescent - Included), 4W Nightlight, Energy Star Qualified, White
Also known as: 885170123915, FV-08VQL6
Specifications
CFM: | 80 |
Color: | White |
CFM: | 80 |
Color: | White |
Customer Reviews
No reviews for this product
(0)