Broan Qtre100s Fan,broan,humidity S

Item #: 42623
Cat #: QTRE100S
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Broan; Fan; Humidity Sensing; Flow Rate: 100 Cfm; Grille Size: 13 In X 13-3/4 In; Housing Size: 11-3/8 In Length X 10-1/2 In Width X 7-5/8 In Height; Current: 0.3 Amp; Duct Size: 4 In Round; Finish: Galvanized Housing; Material: Steel Housing, Polymeric G

Overview

Broan; Fan; Humidity Sensing; Flow Rate: 100 Cfm; Grille Size: 13 In X 13-3/4 In; Housing Size: 11-3/8 In Length X 10-1/2 In Width X 7-5/8 In Height; Current: 0.3 Amp; Duct Size: 4 In Round; Finish: Galvanized Housing; Material: Steel Housing, Polymeric G
A modern-styled, high performance fan, with sensing circuitry, that “knows” when to ventilate the room.
Also known as: QTRE100S

Specifications

Color: White
CFM: 100
Sones: 1.500
Color: White
Sones: 1.500
CFM: 100

Customer Reviews

No reviews for this product
(0)