Fans - Humidity Sensing

24 Found
Broan

Fan,Broan,Humidity Sensing,110 CFM,0.3 AMP,0.7 Sones

Item #: 38547
CAT #: QTXE110S
UPC: 026715164158
Sign In or Register to view pricing and more.
Delta Products

80 CFM Humidity Sensing Fan, Energy Efficient

Item #: 731744
CAT #: GBR80H
UPC: 885917001049
Sign In or Register to view pricing and more.
Delta Products

80/110 CFM Exhaust Fan with Humidity Sensor

Item #: 1081772
CAT #: SIG80-110H
UPC: 885917002343
Sign In or Register to view pricing and more.
Nutone

Fan/Light, 100 CFM, <0.3 Sones, DC Motor, ENERGY STAR® Certified

Item #: 384588
CAT #: ZN110L
UPC:
Sign In or Register to view pricing and more.
Panasonic

WhisperFit® DC Fan / Condensation Model 50-80-110 CFM

Item #: 1829806
CAT #: FV-0511VFC1
UPC: 885170376113
Sign In or Register to view pricing and more.
Broan

Ultra Green™ Series 30/110 CFM Multi-Speed Fan/LED

Item #: 1314751
CAT #: ZB110L1
UPC: 026715252596
Sign In or Register to view pricing and more.
Broan

110 CFM Humidity Sensing Fan/Light

Item #: 38569
CAT #: QTXE110SFLT
UPC:
Sign In or Register to view pricing and more.
Delta Products

130 CFM Humidity Sensing Fan, Energy Efficient

Item #: 700361
CAT #: SMT130H
UPC: 885917000554
Sign In or Register to view pricing and more.
Broan

Humidity Sensing Fan/Light, 70 CFM, 1.5 Sones

Item #: 315468
CAT #: 744SFL
UPC:
Sign In or Register to view pricing and more.
Nutone

Humidity Sensing Fan, Energy Efficient, 110 CFM

Item #: 38213
CAT #: QTXEN110S
UPC:
Sign In or Register to view pricing and more.
Broan

Broan Qtre100s Fan,broan,humidity S

Item #: 42623
CAT #: QTRE100S
UPC:
Sign In or Register to view pricing and more.
Broan

Flex Dc Series Humidity Sensing Bathroom Exhaust Fan w LED

Item #: 1429743
CAT #: AE50-110DCSL
UPC: 026715257027
Sign In or Register to view pricing and more.
Broan

Humidity Sensing Recessed Fan/Light

Item #: 148770
CAT #: 744SFLNT
UPC:
Sign In or Register to view pricing and more.
Delta Products

80 CFM Single Speed Exhaust Fan w/Adjustable Humidity Sensor

Item #: 1312945
CAT #: ITG80H
UPC: 885917002565
Sign In or Register to view pricing and more.
Broan

110 CFM, <0.3 SONES, HUMIDITY SENSING FAN

Item #: 554295
CAT #: ZB110HL
UPC:
Sign In or Register to view pricing and more.
Panasonic

FanLite 110 CFM w/ dual sensor

Item #: 554543
CAT #: FV-11VQCL6
UPC: 885170123953
Sign In or Register to view pricing and more.
Broan

Fan,Broan,Humidity Sensing,110 CFM,0.3 AMP,0.7 Sones

110 CFM, 0.9 Sones, Humidity Sensing Fan, Energy Star qualified
Item #: 38547
CAT #: QTXE110S
UPC: 026715164158
Sign In or Register to view pricing and more.
Delta Products

80 CFM Humidity Sensing Fan, Energy Efficient

BreezGreenBuilder Humidity Sensing Fan, CFM: 80, Sones: 0.8, Duct Size: 4 Inch, Color: White
Item #: 731744
CAT #: GBR80H
UPC: 885917001049
Sign In or Register to view pricing and more.
Delta Products

80/110 CFM Exhaust Fan with Humidity Sensor

Adjustable High Speed 80/110 CFM Single Speed Exhaust Fan, Adjustable Low Speed 0-80 CFM Dual Speed Exhaust Fan w/Adjustable Humidity Sensor, 8.2 Watt, <0.3 Sones, ENERGY STAR®-Qualified, Ceiling Mount, 6 Inch Duct, Includes 6 Inch to 4 Inch Reducer
Item #: 1081772
CAT #: SIG80-110H
UPC: 885917002343
Sign In or Register to view pricing and more.
Nutone

Fan/Light, 100 CFM, <0.3 Sones, DC Motor, ENERGY STAR® Certified

ULTRA Multi-Speed Energy Star Fan with 36W fluorescent light (2 - 18 watt GU24 bulbs included) and 4W night light (bulb not included), 30 CFM to 110 CFM, <0.3 Sones
Item #: 384588
CAT #: ZN110L
UPC:
Sign In or Register to view pricing and more.
Panasonic

WhisperFit® DC Fan / Condensation Model 50-80-110 CFM

WhisperFit® DC Fan / Condensation Model 50-80-110 CFM
Item #: 1829806
CAT #: FV-0511VFC1
UPC: 885170376113
Sign In or Register to view pricing and more.
Broan

Ultra Green™ Series 30/110 CFM Multi-Speed Fan/LED

Ultra Green™ Series 30-110 CFM Multi-Speed Fan With LED Light, 120V, 0.3 Sones = Quietest Sound Rating Available, CFM Stands for Cubic Feet Per Minute (It Is Also Referred to As Airflow)
Item #: 1314751
CAT #: ZB110L1
UPC: 026715252596
Sign In or Register to view pricing and more.
Broan

110 CFM Humidity Sensing Fan/Light

Humidity Sensing Ceiling Fan with Light, CFM: 110, Sones: 0.7, Duct Size: 6", 42W Max Bulb (Fluorescent - Included), 4W Nightlight, Energy Star Qualified, Color: White.
Item #: 38569
CAT #: QTXE110SFLT
UPC:
Sign In or Register to view pricing and more.
Delta Products

130 CFM Humidity Sensing Fan, Energy Efficient

BreezSmart Humidity Sensing Fan, CFM: 130, Sones: 0.3, Duct Size: 6 Inch, Color: White
Item #: 700361
CAT #: SMT130H
UPC: 885917000554
Sign In or Register to view pricing and more.
Broan

Humidity Sensing Fan/Light, 70 CFM, 1.5 Sones

Humidity Sensing Recessed fan/light, Energy Star, 70 CFM, 1.5 Sones, 6" white trim. Title 24 compliant.
Item #: 315468
CAT #: 744SFL
UPC:
Sign In or Register to view pricing and more.
Nutone

Humidity Sensing Fan, Energy Efficient, 110 CFM

Humidity Sensing Ceiling Fan, CFM: 110, Sones: 0.7, Duct Size: 6", Energy Star Qualified, Color: White.
Item #: 38213
CAT #: QTXEN110S
UPC:
Sign In or Register to view pricing and more.
Broan

Broan Qtre100s Fan,broan,humidity S

Broan; Fan; Humidity Sensing; Flow Rate: 100 Cfm; Grille Size: 13 In X 13-3/4 In; Housing Size: 11-3/8 In Length X 10-1/2 In Width X 7-5/8 In Height; Current: 0.3 Amp; Duct Size: 4 In Round; Finish: Galvanized Housing; Material: Steel Housing, Polymeric G
Item #: 42623
CAT #: QTRE100S
UPC:
Sign In or Register to view pricing and more.
Broan

Flex Dc Series Humidity Sensing Bathroom Exhaust Fan w LED

Flex Dc Series Humidity Sensing Bathroom Exhaust Fan With LED Light & Selectable Cfm Settings, Type IC, Fits 2" x 6" and Larger Construction
Item #: 1429743
CAT #: AE50-110DCSL
UPC: 026715257027
Sign In or Register to view pricing and more.
Broan

Humidity Sensing Recessed Fan/Light

Humidity Sensing Recessed Fan/Light, Energy Star, 70 Cfm, 1.5 Sones, 6 Inch White Trim, Title 24 Compliant, Uses 14w R30 Fluorescent Bulb (Bulb Included).
Item #: 148770
CAT #: 744SFLNT
UPC:
Sign In or Register to view pricing and more.
Delta Products

80 CFM Single Speed Exhaust Fan w/Adjustable Humidity Sensor

Delta Breezintegrity 80 CFM Single Speed Exhaust Fan W/Adjustable Humidity Sensor, 11.3 Watt, 1.5 Sones, Energy Star-Qualified, Ceiling Or Wall Mount, 4 Inch Duct, 3-Year Limited Warranty
Item #: 1312945
CAT #: ITG80H
UPC: 885917002565
Sign In or Register to view pricing and more.
Broan

110 CFM, <0.3 SONES, HUMIDITY SENSING FAN

110 CFM, <0.3 Sones, Humidity Sensing Fan with 36W Fluorescent Light (2-18 watt GU24 bulbs included) and 4W Night Light (bulb not included), Energy Star qualified
Item #: 554295
CAT #: ZB110HL
UPC:
Sign In or Register to view pricing and more.
Panasonic

FanLite 110 CFM w/ dual sensor

WhisperSense Lite Fan-Light 110 CFM with dual sensor capability, motion sensor, humidity sensor, adjustable delay timer, 0.4 sone, (2)13W self-ballasted GU24 CFL lamps
Item #: 554543
CAT #: FV-11VQCL6
UPC: 885170123953
Sign In or Register to view pricing and more.
Page 1 of 2
24 Items found