Fan / Motion Sensor Units

9 Found
Panasonic

Exhaust Fan/Motion & Humidity Sensing

Item #: 1207093
CAT #: FV-0511VQC1
UPC: 885170324978
Sign In or Register to view pricing and more.
Broan

Ultra Green™ Series 30/80 CFM, Motion Sensing Fan

Item #: 629452
CAT #: ZB80M
UPC: 026715202898
Sign In or Register to view pricing and more.
Nutone

110 CFM, <0.3 Sones, Motion Sensing Fan, Energy Star qualified

Item #: 1401942
CAT #: ZN110M
UPC:
Sign In or Register to view pricing and more.
Delta Products

130 CFM Motion Sensing Fan, Single Speed, Energy Efficient

Item #: 731748
CAT #: SMT130M
UPC: 885917000547
Sign In or Register to view pricing and more.
Air King

Exhaust Fan, Dual Speed, Motion Sensing

Item #: 677673
CAT #: E130DG
UPC: 083162941374
Sign In or Register to view pricing and more.
Delta Products

DP SIG80M 80 CFM EXHAUST FAN W-

Item #: 826370
CAT #: SIG80M
UPC: 885917000493
Sign In or Register to view pricing and more.
Delta Products

DELSIG80MLED 80CFM W/LED& MOTDELSIG80MLED 80CFM W/LED& MOT

Item #: 891283
CAT #: SIG80MLED
UPC:
Sign In or Register to view pricing and more.
Panasonic

Motion Sensing Ceiling Fan, CFM: 130, Sones: 0.5, Duct Size: 6 In

Item #: 300472
CAT #: FV-13VKM3
UPC:
Sign In or Register to view pricing and more.
Panasonic

Pick-A-Flow Ceiling Fan With Motion , 80/110 CFM

Item #: 832121
CAT #: FV-08-11VFM5
UPC: 885170246577
Sign In or Register to view pricing and more.
Panasonic

Exhaust Fan/Motion & Humidity Sensing

Exhaust Fan with Dual Sensor Capability, Motion Sensor & Humidity Sensor, Adjustable Delay Timer, Pick-a-Flow Speed Selector 50, 80 Or 110 CFM with ECM Motor, <0.3, <0.3, <0.3 Sone, Flex-z Fast Installation Bracket, Integrated Dual 4 Inch or 6 Inch Duct Adaptor, 7-3/8 Inch Housing Depth
Item #: 1207093
CAT #: FV-0511VQC1
UPC: 885170324978
Sign In or Register to view pricing and more.
Broan

Ultra Green™ Series 30/80 CFM, Motion Sensing Fan

Ultra Green™ Series Motion Sensing 30-80 CFM Multi-Speed Exhaust Fan, 120V, 0.3 Sones = Quietest Sound Rating Available, CFM Stands for Cubic Feet Per Minute (It Is Also Referred to As Airflow)
Item #: 629452
CAT #: ZB80M
UPC: 026715202898
Sign In or Register to view pricing and more.
Nutone

110 CFM, <0.3 Sones, Motion Sensing Fan, Energy Star qualified

ULTRA Multi-Speed Energy Star Motion Sensing Fan, 110 CFM, <0.3 Sones
Item #: 1401942
CAT #: ZN110M
UPC:
Sign In or Register to view pricing and more.
Delta Products

130 CFM Motion Sensing Fan, Single Speed, Energy Efficient

BreezSmart Motion Sensing Fan, CFM: 130, Sones: 0.3, Duct Size: 6 Inch, Color: White
Item #: 731748
CAT #: SMT130M
UPC: 885917000547
Sign In or Register to view pricing and more.
Air King

Exhaust Fan, Dual Speed, Motion Sensing

Exhaust Fan, CFM: 130 CFM/<0.3 Sones @ 0.10" SP.,32.5 Watts; 93 CFM @ 0.25 SP; 50 CFM/<0.3 Sones @ 0.10", Duct Size: 6", Color: White
Item #: 677673
CAT #: E130DG
UPC: 083162941374
Sign In or Register to view pricing and more.
Delta Products

DP SIG80M 80 CFM EXHAUST FAN W-

DP SIG80M 80 CFM EXHAUST FAN W- MOTION SENSOR
Item #: 826370
CAT #: SIG80M
UPC: 885917000493
Sign In or Register to view pricing and more.
Delta Products

DELSIG80MLED 80CFM W/LED& MOTDELSIG80MLED 80CFM W/LED& MOT

DELSIG80MLED 80CFM W/LED& MOTDELSIG80MLED 80CFM W/LED& MOT
Item #: 891283
CAT #: SIG80MLED
UPC:
Sign In or Register to view pricing and more.
Panasonic

Motion Sensing Ceiling Fan, CFM: 130, Sones: 0.5, Duct Size: 6 In

Motion Sensing Ceiling Fan, CFM: 130, Sones: 0.5, Duct Size: 6 Inch, Energy Star Qualified, Color: White. Includes: High/Low Delay Timer.
Item #: 300472
CAT #: FV-13VKM3
UPC:
Sign In or Register to view pricing and more.
Panasonic

Pick-A-Flow Ceiling Fan With Motion , 80/110 CFM

Ceiling Fan With Sensor, Low Profile, CFM: 80/110, Sones: 0.3/0.8, Duct Size: 4", Energy Star Qualified, California Title 24 and WA Ventilation Code. Color: White, Includes: 3" Duct Adapter, FV-MSVK1 - Multi-Speed With Time Delay Pre-Installed.
Item #: 832121
CAT #: FV-08-11VFM5
UPC: 885170246577
Sign In or Register to view pricing and more.
Page 1 of 1
9 Items found