Paddle Fan, 3-Blade, 56", Brushed Steel
Item #:
241517
Cat #:
HF956BS
UPC:
030844020797
Sign In or Register to view pricing and more.
Documents & Guides
Paddle Fan, Blades: 3, Length: 56 inch, Color: Brushed Steel
Overview
Paddle Fan, Blades: 3, Length: 56 inch, Color: Brushed Steel
Also known as: 030844020797, HF956BS
Specifications
Color: | Brushed Steel |
Width: | 56 in |
Color: | Brushed Steel |
Width: | 56 in |
Customer Reviews
No reviews for this product
(0)