TPI ODF12 12" Osc Desk Fan, 3 Spd,

Item #: 745889
Cat #: ODF12
UPC: 686334851305
Sign In or Register to view pricing and more.
TPI ODF12 12" OSCILLATING DESK FAN 3 SPEED 40" HEIGHT WHITE

Overview

TPI ODF12 12" OSCILLATING DESK FAN 3 SPEED 40" HEIGHT WHITE
Also known as: 686334851305, ODF12

Specifications

Size: 12 in
Mounting: Desk
Standards: California Proposition 65
Size: 12 in
Standards: California Proposition 65
Mounting: Desk

Customer Reviews

No reviews for this product
(0)