3-Blade Ceiling Paddle Fans
82 Found
Progress Lighting
Ceiling Fan, 52", 3-Blade, LED Light, Brushed Nickel Finish
Item #: 1273295
CAT #: P2556-0930K
UPC: 785247215133
Sign In or Register to view pricing and more.
Berko
Ceiling Fan, 120V, Whit
Item #: 1761819
CAT #: 56201CLS
UPC: 685360173672
Sign In or Register to view pricing and more.
Kichler
Ceiling Fan, LED, 3 Blade, 48"
Item #: 1627520
CAT #: 300032NI
UPC: 783927572019
Sign In or Register to view pricing and more.
Kichler
Ceiling Fan, 48", 3-Blade, 17 Watt LED, 3000K, Matte White
Item #: 1582392
CAT #: 300032MWH
UPC: 783927572002
Sign In or Register to view pricing and more.
Kichler
Ceiling Fan, LED, 3-Bl, 3000K, Blk
Item #: 1705597
CAT #: 300032SBK
UPC: 783927572026
Sign In or Register to view pricing and more.
Progress Lighting
Spades 56" Ceiling Fan
Item #: 1280418
CAT #: P2570-143
UPC: 785247221660
Sign In or Register to view pricing and more.
Progress Lighting
60" LED 3 Plywood Blade
Item #: 1246460
CAT #: P2554-2030K
UPC: 785247214846
Sign In or Register to view pricing and more.
Kichler
54 INCH SOLA FAN LED
Item #: 1107872
CAT #: 330152OZ
UPC: 783927520591
Sign In or Register to view pricing and more.
Kichler
52 INCH SPYN FAN LED
Item #: 1542233
CAT #: 300275AVI
UPC: 783927559911
Sign In or Register to view pricing and more.
Progress Lighting
52" 3-Blade Ceiling Fan, Nickel/Silver
Item #: 2288759
CAT #: P2553-152WB
UPC: 785247240364
Sign In or Register to view pricing and more.
Progress Lighting
LED 52" 3-Blade Fan
Item #: 1273296
CAT #: P2556-2030K
UPC: 785247215140
Sign In or Register to view pricing and more.
Kichler
KIC 300275NI 52 INCH SPYN FAN
Item #: 1644804
CAT #: 300275NI
UPC: 783927559928
Sign In or Register to view pricing and more.
Kichler
54 INCH SOLA FAN LED
Item #: 1107864
CAT #: 330152NI
UPC: 783927520607
Sign In or Register to view pricing and more.
Kichler
54 INCH SOLA FAN LED
Item #: 1644819
CAT #: 330152SBK
UPC: 783927601467
Sign In or Register to view pricing and more.
Emerson Building Products
Paddle Fan, 3-Blade, 56", White
Item #: 109115
CAT #: HF956W
UPC:
Sign In or Register to view pricing and more.
Minka Lighting
JAVA FAN KOCOA FINISH
Item #: 544039
CAT #: F753KA
UPC: 706411042614
Sign In or Register to view pricing and more.
Progress Lighting
Ceiling Fan, 52", 3-Blade, LED Light, Brushed Nickel Finish
Ceiling Fan, 52 Inch, 3-Blade, 17 Watt LED Light, Brushed Nickel Finish, Etched Opal Bowl
Item #: 1273295
CAT #: P2556-0930K
UPC: 785247215133
Category:
3-Blade Ceiling Paddle Fans
Sign In or Register to view pricing and more.
Berko
Ceiling Fan, 120V, Whit
Reversible Ceiling Fan, White, 120 Volt, 56 Inches
Item #: 1761819
CAT #: 56201CLS
UPC: 685360173672
Category:
3-Blade Ceiling Paddle Fans
Sign In or Register to view pricing and more.
Kichler
Ceiling Fan, LED, 3 Blade, 48"
48 Inch Indoor Ceiling AC Induction Fan with LED Lamp
Item #: 1627520
CAT #: 300032NI
UPC: 783927572019
Category:
3-Blade Ceiling Paddle Fans
Sign In or Register to view pricing and more.
Kichler
Ceiling Fan, 48", 3-Blade, 17 Watt LED, 3000K, Matte White
Ceiling Fan, 48 Inch, 3-Blade, 17 Watt LED Downlight, 3000K, Matte White Finish, Frosted White Polycarbonate Lens, Dimmable
Item #: 1582392
CAT #: 300032MWH
UPC: 783927572002
Category:
3-Blade Ceiling Paddle Fans
Sign In or Register to view pricing and more.
Kichler
Ceiling Fan, LED, 3-Bl, 3000K, Blk
Volos LED Ceiling Fan, 3 Blades, 48 Inches, 3000K, Black
Item #: 1705597
CAT #: 300032SBK
UPC: 783927572026
Category:
3-Blade Ceiling Paddle Fans
Sign In or Register to view pricing and more.
Progress Lighting
Spades 56" Ceiling Fan
PRO P2570-143 56IN 2 BLADE FA
Item #: 1280418
CAT #: P2570-143
UPC: 785247221660
Category:
3-Blade Ceiling Paddle Fans
Sign In or Register to view pricing and more.
Progress Lighting
60" LED 3 Plywood Blade
PRO P2554-2030K 60IN 3 BLADE
Item #: 1246460
CAT #: P2554-2030K
UPC: 785247214846
Category:
3-Blade Ceiling Paddle Fans
Sign In or Register to view pricing and more.
Kichler
54 INCH SOLA FAN LED
54 INCH SOLA FAN LED
Item #: 1107872
CAT #: 330152OZ
UPC: 783927520591
Category:
3-Blade Ceiling Paddle Fans
Sign In or Register to view pricing and more.
Kichler
52 INCH SPYN FAN LED
52 INCH SPYN FAN LED
Item #: 1542233
CAT #: 300275AVI
UPC: 783927559911
Category:
3-Blade Ceiling Paddle Fans
Sign In or Register to view pricing and more.
Progress Lighting
52" 3-Blade Ceiling Fan, Nickel/Silver
Trevina II 52 inch, 3-Blade Ceiling Fan, Painted Nickel with Silver, Includes (2) LED Bulbs
Item #: 2288759
CAT #: P2553-152WB
UPC: 785247240364
Category:
3-Blade Ceiling Paddle Fans
Sign In or Register to view pricing and more.
Progress Lighting
LED 52" 3-Blade Fan
PRO P2556-2030K 52IN 3 BLADE
Item #: 1273296
CAT #: P2556-2030K
UPC: 785247215140
Category:
3-Blade Ceiling Paddle Fans
Sign In or Register to view pricing and more.
Kichler
KIC 300275NI 52 INCH SPYN FAN
KIC 300275NI 52 INCH SPYN FAN
Item #: 1644804
CAT #: 300275NI
UPC: 783927559928
Category:
3-Blade Ceiling Paddle Fans
Sign In or Register to view pricing and more.
Kichler
54 INCH SOLA FAN LED
54 INCH SOLA FAN LED
Item #: 1107864
CAT #: 330152NI
UPC: 783927520607
Category:
3-Blade Ceiling Paddle Fans
Sign In or Register to view pricing and more.
Kichler
54 INCH SOLA FAN LED
54 INCH SOLA FAN LED
Item #: 1644819
CAT #: 330152SBK
UPC: 783927601467
Category:
3-Blade Ceiling Paddle Fans
Sign In or Register to view pricing and more.
Emerson Building Products
Paddle Fan, 3-Blade, 56", White
Paddle Fan, Blades: 3, Length: 56 inch, Color: White
Item #: 109115
CAT #: HF956W
UPC:
Category:
3-Blade Ceiling Paddle Fans
Sign In or Register to view pricing and more.
Minka Lighting
JAVA FAN KOCOA FINISH
MNA F753KA JAVA FAN KOCOA FINISH
Item #: 544039
CAT #: F753KA
UPC: 706411042614
Category:
3-Blade Ceiling Paddle Fans
Sign In or Register to view pricing and more.