AirPro Hugger 42" 4-Blade ceiling fan
Item #:
119091
Cat #:
P2524-09
UPC:
785247147670
Sign In or Register to view pricing and more.
PRO P2524-09 42in HUGGER 4 B
Overview
PRO P2524-09 42in HUGGER 4 B
Also known as: 785247147670, P2524-09
Specifications
Color: | Brushed Nickel |
Material: | Steel |
Standards: | California Proposition 65 |
Color: | Brushed Nickel |
Standards: | California Proposition 65 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)