52" Ceiling Fan, Satin Nickel Finish, Walnut/Pecan Blades

Item #: 951130
Cat #: 89905SNWP
UPC: 783209126718
Sign In or Register to view pricing and more.
Documents & Guides
52 Inch Ceiling Fan, 3 Speeds With Reverse, Walnut/Pecan Blades, Satin Nickel Finish, Remote Control Adaptable, Light Kit Adaptable.

Overview

52 Inch Ceiling Fan, 3 Speeds With Reverse, Walnut/Pecan Blades, Satin Nickel Finish, Remote Control Adaptable, Light Kit Adaptable.
The Basic-Max ceiling fan features the ability to be installed three different ways: close mount, standard stem, and optional stems up to 72" long.
Also known as: 783209126718, 89905SNWP

Specifications

Width: 52 in
Color: Satin Nickel
Height: 12 1/2 in
Width: 52 in
Height: 12 1/2 in
Color: Satin Nickel

Customer Reviews

No reviews for this product
(0)