6-Blade Ceiling Paddle Fans

21 Found
Progress Lighting

72" 16W LED 8 Blade Fan

Item #: 1238854
CAT #: P2550-2030K
UPC: 785247214860
Sign In or Register to view pricing and more.
Kichler

60 INCH SZEPLO II LED FAN

Item #: 1099371
CAT #: 300300SBK
UPC: 783927511759
Sign In or Register to view pricing and more.
Progress Lighting

Glandon 60" Ceiling Fan

Item #: 1240505
CAT #: P2586-7130K
UPC: 785247222087
Sign In or Register to view pricing and more.
Progress Lighting

72" 16W LED 8 Blade Fan

Item #: 1225571
CAT #: P2550-0930K
UPC: 785247214853
Sign In or Register to view pricing and more.
Progress Lighting

72" 16W LED 8 Blade Fan

Item #: 1253556
CAT #: P2550-3030K
UPC: 785247214877
Sign In or Register to view pricing and more.
Kichler

KIC 300301SBK 80 INCH SZEPLO

Item #: 1236060
CAT #: 300301SBK
UPC: 783927511766
Sign In or Register to view pricing and more.
Kichler

Kichler 310112DBK

Item #: 789560
CAT #: 310112DBK
UPC: 783927416061
Sign In or Register to view pricing and more.
Kichler

54 Inch Lehr II Fan

Item #: 675745
CAT #: 310112ANS
UPC: 783927416078
Sign In or Register to view pricing and more.
Kichler

KIC 300301OZ 80 INCH SZEPLO I

Item #: 1274780
CAT #: 300301OZ
UPC: 783927511742
Sign In or Register to view pricing and more.
Kichler

65 INCH GENTRY FAN LED

Item #: 1377808
CAT #: 300265WZC
UPC: 783927559744
Sign In or Register to view pricing and more.
Kichler

80IN SZEPLO II LED FAN

Item #: 1056671
CAT #: 300301WSP
UPC: 783927511827
Sign In or Register to view pricing and more.
Kichler

KIC 300300OZ 60 INCH SZEPLO I

Item #: 1121336
CAT #: 300300OZ
UPC: 783927511735
Sign In or Register to view pricing and more.
Emerson Building Products

72IN AIRA ECO LED BRUSHED STEEL W/WALNUT BLADES CEILING FAN

Item #: 1241660
CAT #: CF985LBS
UPC:
Sign In or Register to view pricing and more.
Minka Lighting

MNA F402-BNW GYRO WET FAN-BNW 2008

Item #: 598447
CAT #: F402-BNW
UPC: 706411034312
Sign In or Register to view pricing and more.
Quorum

WHITE 30" HUGGER PATIO

Item #: 171918
CAT #: 151306-8
UPC:
Sign In or Register to view pricing and more.
Minka Lighting

TRADITIONAL GYRO

Item #: 417577
CAT #: F802-BN/CH
UPC: 706411040191
Sign In or Register to view pricing and more.
Progress Lighting

72" 16W LED 8 Blade Fan

PRO P2550-2030K 72IN 8 BLADE
Item #: 1238854
CAT #: P2550-2030K
UPC: 785247214860
Sign In or Register to view pricing and more.
Kichler

60 INCH SZEPLO II LED FAN

KIC 300300SBK 60 INCH SZEPLO
Item #: 1099371
CAT #: 300300SBK
UPC: 783927511759
Sign In or Register to view pricing and more.
Progress Lighting

Glandon 60" Ceiling Fan

PRO P2586-7130K 60IN 6 BLADE
Item #: 1240505
CAT #: P2586-7130K
UPC: 785247222087
Sign In or Register to view pricing and more.
Progress Lighting

72" 16W LED 8 Blade Fan

PRO P2550-0930K 72IN 8 BLADE
Item #: 1225571
CAT #: P2550-0930K
UPC: 785247214853
Sign In or Register to view pricing and more.
Progress Lighting

72" 16W LED 8 Blade Fan

PRO P2550-3030K 72IN 8 BLADE
Item #: 1253556
CAT #: P2550-3030K
UPC: 785247214877
Sign In or Register to view pricing and more.
Kichler

KIC 300301SBK 80 INCH SZEPLO

KIC 300301SBK 80 INCH SZEPLO
Item #: 1236060
CAT #: 300301SBK
UPC: 783927511766
Sign In or Register to view pricing and more.
Kichler

Kichler 310112DBK

KICH 310112DBK 54 Inch Lehr I
Item #: 789560
CAT #: 310112DBK
UPC: 783927416061
Sign In or Register to view pricing and more.
Kichler

54 Inch Lehr II Fan

Designed to match the style of the 80€� Lehr(TM) ceiling fan, the Lehr(TM) II, in Antique Satin Silver is smaller at 54-inches, making it practical for residential applications. The Lehr(TM) II is also wet location rated.
Item #: 675745
CAT #: 310112ANS
UPC: 783927416078
Sign In or Register to view pricing and more.
Kichler

KIC 300301OZ 80 INCH SZEPLO I

KIC 300301OZ 80 INCH SZEPLO I
Item #: 1274780
CAT #: 300301OZ
UPC: 783927511742
Sign In or Register to view pricing and more.
Kichler

65 INCH GENTRY FAN LED

65 INCH GENTRY FAN LED
Item #: 1377808
CAT #: 300265WZC
UPC: 783927559744
Sign In or Register to view pricing and more.
Kichler

80IN SZEPLO II LED FAN

80IN SZEPLO II LED FAN
Item #: 1056671
CAT #: 300301WSP
UPC: 783927511827
Sign In or Register to view pricing and more.
Kichler

KIC 300300OZ 60 INCH SZEPLO I

KIC 300300OZ 60 INCH SZEPLO I
Item #: 1121336
CAT #: 300300OZ
UPC: 783927511735
Sign In or Register to view pricing and more.
Emerson Building Products

72IN AIRA ECO LED BRUSHED STEEL W/WALNUT BLADES CEILING FAN

72IN AIRA ECO LED BRUSHED STEEL W/WALNUT BLADES CEILING FAN
Item #: 1241660
CAT #: CF985LBS
UPC:
Sign In or Register to view pricing and more.
Minka Lighting

MNA F402-BNW GYRO WET FAN-BNW 2008

MNA F402-BNW GYRO WET FAN-BNW 2008
Item #: 598447
CAT #: F402-BNW
UPC: 706411034312
Sign In or Register to view pricing and more.
Quorum

WHITE 30" HUGGER PATIO

QUO 151306-8 WHITE 30" HUGGER PATIO
Item #: 171918
CAT #: 151306-8
UPC:
Sign In or Register to view pricing and more.
Minka Lighting

TRADITIONAL GYRO

MNA F802-BN/CH TRADITIONAL GYRO
Item #: 417577
CAT #: F802-BN/CH
UPC: 706411040191
Sign In or Register to view pricing and more.
Page 1 of 2
21 Items found