1-Light Ceiling Fan Light Kit, 60W Incandescent
Item #:
820149
Cat #:
FKT206SN
UPC:
783209066342
Sign In or Register to view pricing and more.
Documents & Guides
1-Light Ceiling Fan Light Kit With Wattage Limiter, 60 Watt Incandescent, 120 Volt, Dimmable, White Glass, Satin Nickel
Overview
1-Light Ceiling Fan Light Kit With Wattage Limiter, 60 Watt Incandescent, 120 Volt, Dimmable, White Glass, Satin Nickel
Also known as: 783209066342, FKT206SN
Specifications
Width: | 7 in |
Color: | Satin Nickel |
Wattage: | 60 |
Height: | 3.150 in |
Width: | 7 in |
Wattage: | 60 |
Color: | Satin Nickel |
Height: | 3.150 in |
Customer Reviews
No reviews for this product
(0)