Industrial Non-Oscillating Fan, 30" Diameter, 3 Speed, 115V

Item #: 146789
Cat #: ISB-30PA2A-(3-SP)
UPC: 783429715266
Sign In or Register to view pricing and more.
Documents & Guides
Industrial Non-Oscillating Fan, 30 Inch Diameter Galvanized Steel Propeller, 3 Speed, 115 Volt

Overview

Industrial Non-Oscillating Fan, 30 Inch Diameter Galvanized Steel Propeller, 3 Speed, 115 Volt
Also known as: 783429715266, ISB-30PA2A-(3-SP)

Specifications

Diameter: 30 in
Type: Industrial
Phase: 1
Mounting: Floor
Volts AC: 115
CFM: 3415, 5300, 7185
Horsepower: 0.333
Diameter: 30 in
Phase: 1
Volts AC: 115
Horsepower: 0.333
Type: Industrial
Mounting: Floor
CFM: 3415, 5300, 7185

Customer Reviews

No reviews for this product
(0)