Heavy Duty Portable Fans
88 Found
Klein
Rechargeable Clamping Jobsite Fan
Item #: 2187383
CAT #: PJSFM2
UPC: 092644290275
Sign In or Register to view pricing and more.
Dewalt
20V Max Cordless Jobsite Fan
Item #: 1903430
CAT #: DCE512B
UPC: 885911736633
Sign In or Register to view pricing and more.
Jan Fan
12” Safety Yellow Industrial Workstation Fan
Item #: 9871
CAT #: JF-12F
UPC:
Sign In or Register to view pricing and more.
Dewalt
11" Job Site Fan, Corded/Cordless
Item #: 1153208
CAT #: DCE511B
UPC: 885911513753
Sign In or Register to view pricing and more.
TPI
18" Industrial Floor Fan, 1/8 Hp, 3 Speed, 120v
Item #: 108960
CAT #: F18TE
UPC: 686334797290
Sign In or Register to view pricing and more.
Airmaster Fan
Industrial Non-Oscillating Fan, 30" Diameter, 3 Speed, 115V
Item #: 146789
CAT #: ISB-30PA2A-(3-SP)
UPC: 783429715266
Sign In or Register to view pricing and more.
TPI
TPI CF18 18" Commerical Floor Fan
Item #: 531075
CAT #: CF18
UPC: 686334872317
Sign In or Register to view pricing and more.
TPI
18 IN Industrial Mounted Workstation Fan, 120 V, Flow Rate- 3200/42
Item #: 3072
CAT #: U18TE
UPC: 686334797283
Sign In or Register to view pricing and more.
30" 2 Speed Adaptor Kit Mount Fan W/ Drop Cord Switch Motor
Item #: 1290492
CAT #: KIT-JNF-JF-BMF30DCS
UPC:
Sign In or Register to view pricing and more.
Fan Kit 20" 2 Speed Wall/Ceiling Mount, Pull Switch
Item #: 700161
CAT #: KIT-JNF-JF-WCM20-DCS
UPC:
Sign In or Register to view pricing and more.
24" 2 Speed Adaptor Kit Mount Fan W/ Drop Cord Switch Motor
Item #: 700177
CAT #: KIT-JNF-JF-AKF24-DCS
UPC:
Sign In or Register to view pricing and more.
TPI
TPI CACU30W 30" Com Circ, 1/4HP, 3-
Item #: 286748
CAT #: CACU30W
UPC: 686334870634
Sign In or Register to view pricing and more.
TPI
TPI HDH-30G 30" HD FAN
Item #: 139488
CAT #: HDH30G
UPC: 686334852869
Sign In or Register to view pricing and more.
TPI
TPI ACH30 30" STANDARD IND. FAN
Item #: 3153
CAT #: ACH30
UPC: 686334796170
Sign In or Register to view pricing and more.
Schlumberger
10HP FAN/BLOWER ASSEMBLY DB TOWER
Item #: 1073625
CAT #: 210.05.335
UPC:
Sign In or Register to view pricing and more.
TPI
TPI CACU30WO 30IN COMMERCIAL
Item #: 1271716
CAT #: CACU30WO
UPC: 686334874922
Sign In or Register to view pricing and more.
Klein
Rechargeable Clamping Jobsite Fan
The Rechargeable Clamping Fan, Up to 5 Hour Runtime on High, Up to 12 Hours on Low, Magnetic Base, Powerful Clip, Hang Hole Allows Fan to be Placed Anywhere, 360-Degree Pan and Rotation Allow for Perfect Airflow Control, 13-Inch Tall, Portable and Light, Convenient USB-C Charging with an Included Charging Cable, Durable 6.6-Foot (2 m) Drop Protection, Includes Fan, USB-C Charging Cable & Instruction Manual
Item #: 2187383
CAT #: PJSFM2
UPC: 092644290275
Category:
Heavy Duty Portable Fans
Sign In or Register to view pricing and more.
Dewalt
20V Max Cordless Jobsite Fan
20V Max Cordless Jobsite Fan, 6 lbs, 11 Inch Diameter, 16 Inch Height. ***Fan Only, Battery Sold Separately***
Item #: 1903430
CAT #: DCE512B
UPC: 885911736633
Category:
Heavy Duty Portable Fans
Sign In or Register to view pricing and more.
Jan Fan
12” Safety Yellow Industrial Workstation Fan
12 Inch Safety Yellow Industrial Workstation Fan, 3-Speed High Efficiency Motor, Totally Enclosed, Permanently Lubricated, 10 Foot, 3-Conductor Power Cord
Item #: 9871
CAT #: JF-12F
UPC:
Category:
Heavy Duty Portable Fans
Sign In or Register to view pricing and more.
Dewalt
11" Job Site Fan, Corded/Cordless
11" Job Site Fan, Corded/Cordless, Run Time: Up to 7 Hours at Maximum Speed with 4.0 AH Dewalt 20V Max Battery, Number of Blades: 3, ***Fan Only, Battery Sold Separately***
Item #: 1153208
CAT #: DCE511B
UPC: 885911513753
Category:
Heavy Duty Portable Fans
Sign In or Register to view pricing and more.
TPI
18" Industrial Floor Fan, 1/8 Hp, 3 Speed, 120v
18 In Industrial Floor Fan, 1/8 Hp, 3 Speed, 120v
Item #: 108960
CAT #: F18TE
UPC: 686334797290
Category:
Heavy Duty Portable Fans
Sign In or Register to view pricing and more.
Airmaster Fan
Industrial Non-Oscillating Fan, 30" Diameter, 3 Speed, 115V
Industrial Non-Oscillating Fan, 30 Inch Diameter Galvanized Steel Propeller, 3 Speed, 115 Volt
Item #: 146789
CAT #: ISB-30PA2A-(3-SP)
UPC: 783429715266
Category:
Heavy Duty Portable Fans
Sign In or Register to view pricing and more.
TPI
TPI CF18 18" Commerical Floor Fan
TPI CF18 18IN COMMERICAL FLOO
Item #: 531075
CAT #: CF18
UPC: 686334872317
Category:
Heavy Duty Portable Fans
Sign In or Register to view pricing and more.
TPI
18 IN Industrial Mounted Workstation Fan, 120 V, Flow Rate- 3200/42
18 IN Industrial Mounted Workstation Fan, 120 V, Flow Rate- 3200/4200/4600 CFM, 1 PH, 2.2 AMP, Fan Speed- 1370/1550/1660 RPM, Wall, Ceiling, Work Bench, Machine mounting, AC Motor
Item #: 3072
CAT #: U18TE
UPC: 686334797283
Category:
Heavy Duty Portable Fans
Sign In or Register to view pricing and more.
30" 2 Speed Adaptor Kit Mount Fan W/ Drop Cord Switch Motor
Kit Consists Of: 30 Inch 2 Speed Adaptor Kit Mount Fan With Drop Cord Switch Motor
Item #: 1290492
CAT #: KIT-JNF-JF-BMF30DCS
UPC:
Category:
Heavy Duty Portable Fans
Sign In or Register to view pricing and more.
Fan Kit 20" 2 Speed Wall/Ceiling Mount, Pull Switch
Kit Consists Of: 20 Inch 2 Speed Wall Or Ceiling Mount Fan With Drop Cord Switch Motor
Item #: 700161
CAT #: KIT-JNF-JF-WCM20-DCS
UPC:
Category:
Heavy Duty Portable Fans
Sign In or Register to view pricing and more.
24" 2 Speed Adaptor Kit Mount Fan W/ Drop Cord Switch Motor
Kit Consists Of: 24 Inch 2 Speed Adaptor Kit Mount Fan With Drop Cord Switch Motor
Item #: 700177
CAT #: KIT-JNF-JF-AKF24-DCS
UPC:
Category:
Heavy Duty Portable Fans
Sign In or Register to view pricing and more.
TPI
TPI CACU30W 30" Com Circ, 1/4HP, 3-
TPI CACU30W 30 Com Circ 1/4
Item #: 286748
CAT #: CACU30W
UPC: 686334870634
Category:
Heavy Duty Portable Fans
Sign In or Register to view pricing and more.
TPI
TPI HDH-30G 30" HD FAN
TPI HDH-30G 30" HD FAN
Item #: 139488
CAT #: HDH30G
UPC: 686334852869
Category:
Heavy Duty Portable Fans
Made in USA
Sign In or Register to view pricing and more.
Schlumberger
10HP FAN/BLOWER ASSEMBLY DB TOWER
10HP FAN/BLOWER ASSEMBLY DB TOWER
Item #: 1073625
CAT #: 210.05.335
UPC:
Category:
Heavy Duty Portable Fans
Sign In or Register to view pricing and more.
TPI
TPI CACU30WO 30IN COMMERCIAL
TPI CACU30WO 30IN COMMERCIAL
Item #: 1271716
CAT #: CACU30WO
UPC: 686334874922
Category:
Heavy Duty Portable Fans
Sign In or Register to view pricing and more.