Ceiling Stereo Speaker Exhaust Fan, 110 CFM

Item #: 798962
Cat #: SPK110
UPC: 026715234127
Sign In or Register to view pricing and more.
Documents & Guides
Exhaust Fan, CFM: 110, Sones: 1.0, Duct Size: 4", Color: White. Includes: Stereo Speaker, Bluetooth Connectivity.

Overview

Exhaust Fan, CFM: 110, Sones: 1.0, Duct Size: 4", Color: White. Includes: Stereo Speaker, Bluetooth Connectivity.
For brilliant audio performance concealed in your bath fan, use the Bluetooth®-enabled Broan® 110 CFM Exhaust Bath Fan equipped with dual high-fidelity Sensonic speakers. While wireless speakers clutter counter space, this fixture fills the room with rich sound from overhead. Relax in your own space and enjoy music and news from a smart device with no required application thanks to the fixture's Bluetooth® functionality. Operating quietly at 1.0 sone to keep background noise minimized, this bath fan is ENERGY STAR®-certified for its modest power consumption, contributing to lower electricity bills.
Also known as: 026715234127, SPK110

Specifications

Color: White
Sones: 1
CFM: 110
Color: White
CFM: 110
Sones: 1

Customer Reviews

No reviews for this product
(0)