Pick-A-Flow Ceiling Fan, 80/110 CFM

Item #: 843368
Cat #: FV-08-11VF5
UPC: 885170246553
Sign In or Register to view pricing and more.
Documents & Guides
Ceiling Fan, Low Profile, CFM: 80/110, Sones: 0.3/0.8, Duct Size: 4", Energy Star Qualified, California Title 24 and WA Ventilation Code. Color: White, Includes: 3" Duct Adapter. 10.25 x 10.25 x 5.625 (LxWxH)

Overview

Ceiling Fan, Low Profile, CFM: 80/110, Sones: 0.3/0.8, Duct Size: 4", Energy Star Qualified, California Title 24 and WA Ventilation Code. Color: White, Includes: 3" Duct Adapter. 10.25 x 10.25 x 5.625 (LxWxH)
Also known as: 885170246553, FV-08-11VF5, Fart fan, Deans fan

Specifications

Color: White
CFM: 110
Type: Low Profile
Sones: 0.800, 0.300
Color: White
Type: Low Profile
CFM: 110
Sones: 0.800, 0.300

Customer Reviews

No reviews for this product
(0)