Whole House & Attic Fan Controls

5 Found
QuietCool Manufacturing

RF HUB AND SWITCH

Item #: 1648657
CAT #: IT-36002
UPC:
Sign In or Register to view pricing and more.
QuietCool Manufacturing

Switch for whole home fan

Item #: 1648494
CAT #: IT-RFSWITCH-01
UPC:
Sign In or Register to view pricing and more.
Broan

Motor Assembly, 120VAC

Item #: 47197
CAT #: S97009316
UPC: 026715036530
Sign In or Register to view pricing and more.
Fantech

115V/22A THERMOSTAT

Item #: 113745
CAT #: FAT10
UPC:
Sign In or Register to view pricing and more.
Nutone

6A Humidity ControlHumidity Control with Condensation Sensor, 6A,

Item #: 31650
CAT #: HU100
UPC:
Sign In or Register to view pricing and more.
QuietCool Manufacturing

RF HUB AND SWITCH

QUIETCOOL RF HUB AND SWITCH QUIETCOOL RF HUB (IT-RFHUB-01) AND SWITCH (IT-RF SWITCH-01) KIT INCLUDES 1 HUB AND 1 SWITCH
Item #: 1648657
CAT #: IT-36002
UPC:
Sign In or Register to view pricing and more.
QuietCool Manufacturing

Switch for whole home fan

QCM IT-RFSWITCH-01 RF SWITCH
Item #: 1648494
CAT #: IT-RFSWITCH-01
UPC:
Sign In or Register to view pricing and more.
Broan

Motor Assembly, 120VAC

Attic Fan Motor Assembly, 120 Volts AC, For Models: 149, 340, 343, 350, 350bk, 350br, 353
Item #: 47197
CAT #: S97009316
UPC: 026715036530
Sign In or Register to view pricing and more.
Fantech

115V/22A THERMOSTAT

FNT FAT-10 115V/22A THERMOSTAT
Item #: 113745
CAT #: FAT10
UPC:
Sign In or Register to view pricing and more.
Nutone

6A Humidity ControlHumidity Control with Condensation Sensor, 6A,

6A Humidity ControlHumidity Control with Condensation Sensor, 6A, 120V, Range: 0% to 90%, 1-Gang. Compatible with: Any Attic Fan Except Nutone WF57NR.
Item #: 31650
CAT #: HU100
UPC:
Sign In or Register to view pricing and more.
Page 1 of 1
5 Items found