120V Floor Warming Cable Kits
44 Found
Easyheat
Cable Kit, 43 - 54 Feet, Orange
Item #: 238501
CAT #: DFT1048
UPC: 013627016163
Sign In or Register to view pricing and more.
nVent NuHeat
97' Cable Kit
Item #: 460403
CAT #: N1C025
UPC: 620713030042
Sign In or Register to view pricing and more.
nVent NuHeat
55' Cable Kit
Item #: 460402
CAT #: N1C015
UPC: 620713030035
Sign In or Register to view pricing and more.
nVent NuHeat
N1C040 Cable Kit, 148', 120V
Item #: 460404
CAT #: N1C040
UPC: 620713030066
Sign In or Register to view pricing and more.
nVent NuHeat
26' Cable Kit
Item #: 460400
CAT #: N1C008
UPC: 620713030011
Sign In or Register to view pricing and more.
nVent NuHeat
334' Cable Kit
Item #: 813079
CAT #: N1C085
UPC: 620713030110
Sign In or Register to view pricing and more.
nVent NuHeat
474' Floor-Heating Cable Kit, 1458W
Item #: 490848
CAT #: N1C120
UPC: 620713030141
Sign In or Register to view pricing and more.
nVent NuHeat
304' Cable Kit
Item #: 460405
CAT #: N1C080
UPC: 620713030103
Sign In or Register to view pricing and more.
nVent NuHeat
375' Cable Kit
Item #: 460397
CAT #: N1C095
UPC: 620713030127
Sign In or Register to view pricing and more.
nVent NuHeat
HEATING CABLE
Item #: 463576
CAT #: 20XTV1-CT-T2
UPC: 715629008701
Sign In or Register to view pricing and more.
nVent NuHeat
111' Cable Kit
Item #: 460394
CAT #: N1C030
UPC: 620713030059
Sign In or Register to view pricing and more.
Easyheat
Floor Warm Cable 120v 8.8 A
Item #: 242273
CAT #: DFT1088
UPC: 013627016095
Sign In or Register to view pricing and more.
nVent NuHeat
233' Cable Kit
Item #: 460396
CAT #: N1C060
UPC: 620713030080
Sign In or Register to view pricing and more.
Easyheat
14-19 ft² Cable Kit, Red
Item #: 238505
CAT #: DFT1016
UPC: 013627016125
Sign In or Register to view pricing and more.
Easyheat
EGS DMC1012
Item #: 1257140
CAT #: DMC1012
UPC: 013627188105
Sign In or Register to view pricing and more.
Easyheat
Floor Warm Cable, 120V, 6.4A
Item #: 106829
CAT #: DFT1059
UPC: 013627016170
Sign In or Register to view pricing and more.
Easyheat
Cable Kit, 43 - 54 Feet, Orange
Orange Cable Kit, 120V, 5.1A, Coverage: 43-54 ft².
Item #: 238501
CAT #: DFT1048
UPC: 013627016163
Category:
120V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
nVent NuHeat
97' Cable Kit
97' Cable Kit, 120V, 2.5A, Coverage: 25 ft².
Item #: 460403
CAT #: N1C025
UPC: 620713030042
Category:
120V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
nVent NuHeat
55' Cable Kit
55' Cable Kit, 120V, 1.5A, Coverage: 15 ft².
Item #: 460402
CAT #: N1C015
UPC: 620713030035
Category:
120V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
nVent NuHeat
N1C040 Cable Kit, 148', 120V
Nuheat N1C040 Cable Kit, 148 Feet, 120 Volt, 40 Square Feet
Item #: 460404
CAT #: N1C040
UPC: 620713030066
Category:
120V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
nVent NuHeat
26' Cable Kit
26' Cable Kit, 120V, 0.7A, Coverage: 8 ft².
Item #: 460400
CAT #: N1C008
UPC: 620713030011
Category:
120V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
nVent NuHeat
334' Cable Kit
334' Cable Kit, 120V, 8.6A, Coverage: 85 ft².
Item #: 813079
CAT #: N1C085
UPC: 620713030110
Category:
120V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
nVent NuHeat
474' Floor-Heating Cable Kit, 1458W
Floor-Heating Cable Kit, 1458 Watts, 12.15 Amp, 120 SQ-Foot, Length: 474 Feet
Item #: 490848
CAT #: N1C120
UPC: 620713030141
Category:
120V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
nVent NuHeat
304' Cable Kit
304' Cable Kit, 120V, 7.6A, Coverage: 77-88 ft².
Item #: 460405
CAT #: N1C080
UPC: 620713030103
Category:
120V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
nVent NuHeat
375' Cable Kit
375' Cable Kit, 120V, 6A, Coverage: 95 ft².
Item #: 460397
CAT #: N1C095
UPC: 620713030127
Category:
120V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
nVent NuHeat
HEATING CABLE
TTC 20XTV1-CT-T2 HEATING CABLE
Item #: 463576
CAT #: 20XTV1-CT-T2
UPC: 715629008701
Category:
120V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
nVent NuHeat
111' Cable Kit
111' Cable Kit, 120V, 3.0A, Coverage: 30 ft².
Item #: 460394
CAT #: N1C030
UPC: 620713030059
Category:
120V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
Easyheat
Floor Warm Cable 120v 8.8 A
Pink Cable Kit, 120V, 8.8A
Item #: 242273
CAT #: DFT1088
UPC: 013627016095
Category:
120V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
nVent NuHeat
233' Cable Kit
233' Cable Kit, 120V, 6A, Coverage: 60 ft².
Item #: 460396
CAT #: N1C060
UPC: 620713030080
Category:
120V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
Easyheat
14-19 ft² Cable Kit, Red
Red Cable Kit, 120V, 1.6A, Coverage: 14-19 ft².
Item #: 238505
CAT #: DFT1016
UPC: 013627016125
Category:
120V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
Easyheat
EGS DMC1012
Cable Kit, 120V, 159W, Coverage: 8-12 ft² .
Item #: 1257140
CAT #: DMC1012
UPC: 013627188105
Category:
120V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
Easyheat
Floor Warm Cable, 120V, 6.4A
Brown Cable Kit, 120V, 6.4A
Item #: 106829
CAT #: DFT1059
UPC: 013627016170
Category:
120V Floor Warming Cable Kits
Sign In or Register to view pricing and more.