240V Floor Warming Cable Kits
54 Found
Easyheat
Cable Kit, 160'
Item #: 706440
CAT #: SMK00402
UPC: 013627171022
Sign In or Register to view pricing and more.
nVent NuHeat
240' Cable Kit
Item #: 660285
CAT #: N2C065
UPC: 620713030219
Sign In or Register to view pricing and more.
Easyheat
Cable Kit, 60-70 ft²
Item #: 106876
CAT #: DFT2065
UPC: 013627016248
Sign In or Register to view pricing and more.
Easyheat
EGS SMK00902
Item #: 1105340
CAT #: SMK00902
UPC: 013627171077
Sign In or Register to view pricing and more.
Easyheat
EZH DMC2042 Decoupling Membrane Cab
Item #: 1074983
CAT #: DMC2042
UPC: 013627188242
Sign In or Register to view pricing and more.
nVent NuHeat
461' Cable Kit
Item #: 460414
CAT #: N2C120
UPC: 620713030264
Sign In or Register to view pricing and more.
Easyheat
Cable Kit, 4557W, 240VAC
Item #: 593114
CAT #: SMK01002
UPC: 013627171084
Sign In or Register to view pricing and more.
Easyheat
Floor Warm Cable 240v 5.1 Amps
Item #: 363370
CAT #: DFT2095
UPC: 013627016262
Sign In or Register to view pricing and more.
nVent NuHeat
334' Cable Kit
Item #: 507201
CAT #: N2C085
UPC: 620713030233
Sign In or Register to view pricing and more.
Easyheat
Electric Floor Warming Cables 88 FT, 1.3 Amps
Item #: 859658
CAT #: DMC2025
UPC: 013627188228
Sign In or Register to view pricing and more.
Easyheat
131-145 ft² Cable Kit
Item #: 224857
CAT #: DFT2137
UPC: 013627016286
Sign In or Register to view pricing and more.
nVent NuHeat
54' Cable Kit
Item #: 1232914
CAT #: N2C015
UPC: 620713030158
Sign In or Register to view pricing and more.
Easyheat
EGS SMK00102
Item #: 891420
CAT #: SMK00102
UPC: 013627170964
Sign In or Register to view pricing and more.
Easyheat
EGS DMC2031
Item #: 869389
CAT #: DMC2031
UPC: 013627188235
Sign In or Register to view pricing and more.
nVent NuHeat
98' Cable Kit
Item #: 578012
CAT #: N2C025
UPC: 620713030172
Sign In or Register to view pricing and more.
Easyheat
EZH DMC2163 Decoupling Membrane Cab
Item #: 859664
CAT #: DMC2163
UPC: 013627188310
Sign In or Register to view pricing and more.
Easyheat
Cable Kit, 160'
Cable Kit, Cable Length: 160 Feet, 40 Square Feet, Power: 1848 Watts, 7.7 Amp, Cold Lead: 14 AWG
Item #: 706440
CAT #: SMK00402
UPC: 013627171022
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
nVent NuHeat
240' Cable Kit
240' Cable Kit, 240V, 3.2A, Coverage: 65 ft².
Item #: 660285
CAT #: N2C065
UPC: 620713030219
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
Easyheat
Cable Kit, 60-70 ft²
D Cable Kit, 240V, 3.3A, Coverage: 60-70 ft².
Item #: 106876
CAT #: DFT2065
UPC: 013627016248
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
Easyheat
EGS SMK00902
Cable Kit, Cable Length: 360 Feet, Total Power: 4255 Watts, 17.7 Amp, Cold Lead: 10 AWG
Item #: 1105340
CAT #: SMK00902
UPC: 013627171077
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
Easyheat
EZH DMC2042 Decoupling Membrane Cab
Electric Floor Warming Cables for use with Uncoupling Membrane Systems. 145 FT, 44.2 Meters, 2.2 Amps, Power Consumption 522 Watts, Carton Weight 4.7 LBS, 2 Cartons per Case, Covers 35-46 SQFT at Standard Spacing, Covers 25-31 SQ FT at Dense Spacing
Item #: 1074983
CAT #: DMC2042
UPC: 013627188242
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
nVent NuHeat
461' Cable Kit
461' Cable Kit, 240V, 6.0A, Coverage: 120 ft².
Item #: 460414
CAT #: N2C120
UPC: 620713030264
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
Easyheat
Cable Kit, 4557W, 240VAC
Cable Kit, Total Power: 4557 Watts, 208/240 Volts AC, 19 Amp, Cable Length: 400 Feet, Cold Lead: 10 AWG
Item #: 593114
CAT #: SMK01002
UPC: 013627171084
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
Easyheat
Floor Warm Cable 240v 5.1 Amps
F Cable Kit, 240V, Coverage: Plywood Subfloor 90-100 ft², Concrete Subfloor 64-75 ft².
Item #: 363370
CAT #: DFT2095
UPC: 013627016262
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
nVent NuHeat
334' Cable Kit
334' Cable Kit, 240V, 4.3A, Coverage: 85 ft²
Item #: 507201
CAT #: N2C085
UPC: 620713030233
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
Easyheat
Electric Floor Warming Cables 88 FT, 1.3 Amps
Electric Floor Warming Cables for use with Uncoupling Membrane Systems. 88 FT, 26.9 Meters, 1.3 Amps, Power Consumption 317 Watts, Carton Weight 3.0 LBS, 2 Cartons per Case, Covers 23-27 SQFT at Standard Spacing, Covers 15-18 SQ FT at Dense Spacing
Item #: 859658
CAT #: DMC2025
UPC: 013627188228
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
Easyheat
131-145 ft² Cable Kit
H Cable Kit, 240V, 7.5A, Coverage:131-145 ft².
Item #: 224857
CAT #: DFT2137
UPC: 013627016286
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
nVent NuHeat
54' Cable Kit
54' Cable Kit, 240V, 0.7A, Coverage: 15 ft².
Item #: 1232914
CAT #: N2C015
UPC: 620713030158
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
Easyheat
EGS SMK00102
Cable Kit, Cable Length: 40 Feet, Total Power: 450 Watts, 1.9 Amp, 208/240 Volt AC, Cold Lead: 14 AWG
Item #: 891420
CAT #: SMK00102
UPC: 013627170964
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
Easyheat
EGS DMC2031
Cable Kit, 240V, 393W, Coverage: 21-31ft² .
Item #: 869389
CAT #: DMC2031
UPC: 013627188235
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
nVent NuHeat
98' Cable Kit
98' Cable Kit, 240V, 1.3A, Coverage: 25 ft².
Item #: 578012
CAT #: N2C025
UPC: 620713030172
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.
Easyheat
EZH DMC2163 Decoupling Membrane Cab
Electric Floor Warming Cables for use with Uncoupling Membrane Systems. 555 FT, 169.1 Meters, 8.3 Amps, Power Consumption 1997 Watts, Carton Weight 15.5 LBS, 3 Cartons per Case, Covers 145-176 SQFT at Standard Spacing, Covers 97-119 SQFT at Dense Spacing
Item #: 859664
CAT #: DMC2163
UPC: 013627188310
Category:
240V Floor Warming Cable Kits
Sign In or Register to view pricing and more.