NUHEAT-F1809 (72"X36") 120 V H

Item #: 114264
Cat #: F1809
UPC: 620713000168
Sign In or Register to view pricing and more.
Documents & Guides
Nuheat standard mat, 120 V, 72"x36", 1.8 Amps, 216 W. Mat dimensions 6' x 3'

Overview

Nuheat standard mat, 120 V, 72"x36", 1.8 Amps, 216 W. Mat dimensions 6' x 3'
nVent NUHEAT Standard Mats come in over 70 sizes of squares and rectangles of various dimensions which eliminates the need for on-site configuration. Simply pick the size of the mat(s) that fits the desired heating area. Single mats available to cover areas from 7.5 ft¦ to 200 ft¦. Multiple mats can be combined to cover larger areas. Available in 120 V/240 V.
Also known as: 620713000168, F1809

Specifications

Volts AC: 120
Width: 72 in
Volts AC: 120
Width: 72 in

Customer Reviews

No reviews for this product
(0)