text.skipToContent text.skipToNavigation
false (View Customer Accounts)
This site uses cookies to improve your shopping experience. By closing this notice, you agree to our terms and conditions.
Choose your {0} division
Update Cart?

Changing division would affect availability and pricing of products in your cart.

We have renovated the counter area at our Buffalo/Cheektowaga branch. If you are in the area, drop by to see the new and expanded product lines we’ve added and meet the team at 505 Duke Road Suite #400!

Your ship-to location has been updated

Tyco Thermal Controls QUICKNET-020X-1 Floor Warming Mat, 20 ft², 120V

Mfr Number: QUICKNET-020X-1
Rexel Part Number: 579325
UPC: 71562900558

Product Description
My Price
$176.41 / EA
Lead time for this product varies

This product is no longer available to purchase.

Click to view alternative product

EA
Min: 1 / EA

Product details
Don't see what you are looking for?   Select your search attributes, then click search to find similar products.
Technical Attributes
Technical Attributes
Feature Feature details
UNSPSC
40101821
Amps
2
Length
12.1 ft
Type
Floor Mat
Volts AC
120
Wattage
240

We only have
left in our stock and this product will no longer be manufactured.

Would you like to add to cart?

Successfully added to cart.

Still need more? Here is an alternative product.

This product is not available and is no longer being manufactured.

Here is alternative that may suit your needs.

Adding this product to your cart will change your Will Call branch.
Min: : /

You have quote products in the cart.

Cart conflict. Please submit an order for your quote products and add this to the cart separately.

Changing your branch may impact your product pricing and availability.

Do you want to proceed with this change?

Confirm Collection