Floor Warming Mat, 30 ft², 120V

Item #: 579315
Cat #: QUICKNET-030X-1
UPC: 715629005601
Sign In or Register to view pricing and more.
Documents & Guides
Floor Warming Mat, 120 Volt, 360 Watt, Dimensions: 20 inch x 18.4 foot, 30 ft². Used as an extension, does not include Thermostat

Overview

Floor Warming Mat, 120 Volt, 360 Watt, Dimensions: 20 inch x 18.4 foot, 30 ft². Used as an extension, does not include Thermostat
Also known as: 715629005601, QUICKNET-030X-1

Specifications

Volts AC: 120
Wattage: 360
Length: 18.400 ft
Volts AC: 120
Length: 18.400 ft
Wattage: 360

Customer Reviews

No reviews for this product
(0)