Floor Warming Mat, 40 ft², 120V

Item #: 579317
Cat #: QUICKNET-040X-1
UPC: 715629005625
Sign In or Register to view pricing and more.
Documents & Guides
Floor Warming Mat, 120 Volt, 480 Watt, Dimensions: 20 inch x 24.3 foot, 40 ft². Used as an extension, does not include Thermostat

Overview

Floor Warming Mat, 120 Volt, 480 Watt, Dimensions: 20 inch x 24.3 foot, 40 ft². Used as an extension, does not include Thermostat
Also known as: 715629005625, QUICKNET-040X-1

Specifications

Volts AC: 120
Wattage: 480
Length: 24.300 ft
Volts AC: 120
Length: 24.300 ft
Wattage: 480

Customer Reviews

No reviews for this product
(0)