10 ft² 120V Floor Warming Mat

Item #: 114170
Cat #: F1506
UPC: 620713000083
Sign In or Register to view pricing and more.
Documents & Guides
Floor Warming Mat, 120V, 1.0A, Dimensions: 60" x 24", 10.0 ft².

Overview

Floor Warming Mat, 120V, 1.0A, Dimensions: 60" x 24", 10.0 ft².
Also known as: 620713000083, F1506

Specifications

Width: 60 in
Volts AC: 120
Width: 60 in
Volts AC: 120

Customer Reviews

No reviews for this product
(0)