Heat Cable Connection Kits

90 Found
nVent Raychem

WGRD-H900

Item #: 20114
CAT #: H900
UPC: 715629000255
Sign In or Register to view pricing and more.
nVent Raychem

Single Entry Power Conn Kit

Item #: 77593
CAT #: JBS-100-A
UPC:
Sign In or Register to view pricing and more.
nVent Raychem

Power Connection Kit For Heating Cables, 100 - 277VAC

Item #: 271543
CAT #: JBM-100-A
UPC:
Sign In or Register to view pricing and more.
nVent Raychem

High Profile Tee Kit, 240/277V

Item #: 164940
CAT #: T-100
UPC:
Sign In or Register to view pricing and more.
nVent Raychem

Plug-In Power Connection Kit

Item #: 33946
CAT #: H908
UPC: 715629000316
Sign In or Register to view pricing and more.
O'Brien Corp

2200-30A35 50'/BOX S-LINE

Item #: 400714
CAT #: SA3
UPC:
Sign In or Register to view pricing and more.
Easyheat

Heat Shrink Connection Kit

Item #: 16413
CAT #: SRP
UPC: 013627069725
Sign In or Register to view pricing and more.
nVent Raychem

Thermostat, Non-Haz, 1-P, 22 A

Item #: 309822
CAT #: AMC-1A
UPC: 715629007193
Sign In or Register to view pricing and more.
nVent Raychem

Power Conn, Single-Entry, Junct Box

Item #: 151653
CAT #: JBS-100-L-A
UPC:
Sign In or Register to view pricing and more.
Nelson Heat Trace

HEAT TRACE

Item #: 259964
CAT #: LTME
UPC:
Sign In or Register to view pricing and more.
Nelson Heat Trace

Power End Term Kit

Item #: 347126
CAT #: LTMP
UPC:
Sign In or Register to view pricing and more.
Easyheat

Freeze Free Connection Kit

Item #: 21396
CAT #: 10802
UPC: 013627108028
Sign In or Register to view pricing and more.
nVent Raychem

RayClic Connection Kit

Item #: 233321
CAT #: RAYCLIC-PC
UPC: 715629006035
Sign In or Register to view pricing and more.
nVent Raychem

Power Connection Kit with End Seal

Item #: 176183
CAT #: FTC-P
UPC: 715629006189
Sign In or Register to view pricing and more.
nVent Raychem

Splice Conn Kit, Low-Prof, Nema 4X

Item #: 310278
CAT #: PMKG-LS
UPC:
Sign In or Register to view pricing and more.
nVent Raychem

End Seal Kit, NEMA Type 4X

Item #: 401519
CAT #: PMKG-LE
UPC:
Sign In or Register to view pricing and more.
nVent Raychem

WGRD-H900

Mechanical power connection kit (hardwired), includes end seal
Item #: 20114
CAT #: H900
UPC: 715629000255
Sign In or Register to view pricing and more.
nVent Raychem

Single Entry Power Conn Kit

Single Entry Power Connection Kit, Accommodates up to 6 AWG power wires.
Item #: 77593
CAT #: JBS-100-A
UPC:
Sign In or Register to view pricing and more.
nVent Raychem

Power Connection Kit For Heating Cables, 100 - 277VAC

Power Connection Kit For Heating Cables, 100 - 277 Volt AC, Includes: (1) Junction Box With Terminals, (1) Stand Assembly, (3) Core Sealers, (3) Green/Yellow Tubes, (1) 3/4 Inch Stopping Plug, (1) Light Module, (2) Grommet Plugs. Approved for Hazardous Locations.
Item #: 271543
CAT #: JBM-100-A
UPC:
Sign In or Register to view pricing and more.
nVent Raychem

High Profile Tee Kit, 240/277V

High Profile Tee Kit, Polymer, NEMA 4X, 240/277 Volts
Item #: 164940
CAT #: T-100
UPC:
Sign In or Register to view pricing and more.
nVent Raychem

Plug-In Power Connection Kit

Plug-in Power Connection Kit with Built-in Ground-Fault "Equipment" Protection, Compatible With: H311, H611, H612 120V WinterGard Heating Cables.
Item #: 33946
CAT #: H908
UPC: 715629000316
Sign In or Register to view pricing and more.
O'Brien Corp

2200-30A35 50'/BOX S-LINE

SA3 2200-30A35 50'/BOX S-LINE Pre-Insulated Tubing
Item #: 400714
CAT #: SA3
UPC:
Sign In or Register to view pricing and more.
Easyheat

Heat Shrink Connection Kit

Heat Shrink Power/End Connection Kit.
Item #: 16413
CAT #: SRP
UPC: 013627069725
Sign In or Register to view pricing and more.
nVent Raychem

Thermostat, Non-Haz, 1-P, 22 A

Ambient-Sensing Thermostat, Non-Hazardous Location, Single Pole, 22 Amp, 125/250/480 Volt. Aluminum Type 4X Enclosure.
Item #: 309822
CAT #: AMC-1A
UPC: 715629007193
Sign In or Register to view pricing and more.
nVent Raychem

Power Conn, Single-Entry, Junct Box

Single-Entry Power Connection with Junction Box, IP66, Polymer
Item #: 151653
CAT #: JBS-100-L-A
UPC:
Sign In or Register to view pricing and more.
Nelson Heat Trace

HEAT TRACE

NELLTME
Item #: 259964
CAT #: LTME
UPC:
Sign In or Register to view pricing and more.
Nelson Heat Trace

Power End Term Kit

LT-MP Power End Termination Kit, Silicone
Item #: 347126
CAT #: LTMP
UPC:
Sign In or Register to view pricing and more.
Easyheat

Freeze Free Connection Kit

Freeze Free Connection Kit (Plug & End Seal), Packaging: Clamshell Individual or 10-Pack Tray
Item #: 21396
CAT #: 10802
UPC: 013627108028
Sign In or Register to view pricing and more.
nVent Raychem

RayClic Connection Kit

RAYCLIC-PC -Power Connection to One Heating Cable. Developed for select nVent RAYCHEM XL-Trace, IceStop and HWAT self-regulating heating cables. No heat guns or wire stripping are needed, because insulation displacement technology is used to make the electrical connection.
Item #: 233321
CAT #: RAYCLIC-PC
UPC: 715629006035
Sign In or Register to view pricing and more.
nVent Raychem

Power Connection Kit with End Seal

Power Connection Kit with End Seal, Includes: (1) Power Connection, (1) End Seal.
Item #: 176183
CAT #: FTC-P
UPC: 715629006189
Sign In or Register to view pricing and more.
nVent Raychem

Splice Conn Kit, Low-Prof, Nema 4X

Low-Profile Splice Connection Kit, Nema Type 4X
Item #: 310278
CAT #: PMKG-LS
UPC:
Sign In or Register to view pricing and more.
nVent Raychem

End Seal Kit, NEMA Type 4X

End Seal Kit, NEMA Type 4X, Note: Designed for use with Raychem BTV-CR, BTV-CT, QTVR-CT, LBTV2-CT
Item #: 401519
CAT #: PMKG-LE
UPC:
Sign In or Register to view pricing and more.
Page 1 of 6
90 Items found