RTD Temp Sensor, 20 AWG

Item #: 468069
Cat #: RTD10CS
UPC: 715629007377
Sign In or Register to view pricing and more.
RTD Temperature Sensor, 20 AWG, 300 Volts

Overview

RTD Temperature Sensor, 20 AWG, 300 Volts
Also known as: 715629007377, RTD10CS

Specifications

Type: Sensor
Material: Platinum
Type: Sensor
Material: Platinum

Customer Reviews

No reviews for this product
(0)