Heat Cable Thermostats
9 Found
nVent Raychem
FOUR CIRCUIT AMBIENT SENSING CONTROLLER
Item #: 1674226
CAT #: ASD-4C
UPC: 715629008930
Sign In or Register to view pricing and more.
Nelson Heat Trace
Thermostat, 22 A, 480V, 1-P
Item #: 496587
CAT #: TH7325
UPC:
Sign In or Register to view pricing and more.
Easyheat
MAG PWR CONTCTR 240V 40A RES
Item #: 1554154
CAT #: PC403G
UPC: 013627098299
Sign In or Register to view pricing and more.
Easyheat
EasyHeat Snow Melting Controls
Item #: 984428
CAT #: PC753F
UPC: 013627098442
Sign In or Register to view pricing and more.
Easyheat
MAG PWR CONTCTR 120V 60A RES
Item #: 984426
CAT #: PC603F
UPC: 013627098374
Sign In or Register to view pricing and more.
nVent Raychem
DIGITAL ELECTRONIC CONTROLLER
Item #: 947263
CAT #: JBS-100-ECW-A
UPC: 715629418180
Sign In or Register to view pricing and more.
Easyheat
EasyHeat Snow Melting Controls
Item #: 1110763
CAT #: PC503F
UPC: 013627098312
Sign In or Register to view pricing and more.
Easyheat
MAG PWR CONTCTR 120V 40A
Item #: 4097
CAT #: PC403F
UPC: 013627098282
Sign In or Register to view pricing and more.
Easyheat
AG PWR CONTCTR 240V 94A RES
Item #: 535342
CAT #: PC933G
UPC: 013627098534
Sign In or Register to view pricing and more.
nVent Raychem
FOUR CIRCUIT AMBIENT SENSING CONTROLLER
FOUR CIRCUIT AMBIENT SENSING CONTROLLER
Item #: 1674226
CAT #: ASD-4C
UPC: 715629008930
Category:
Heat Cable Thermostats
Sign In or Register to view pricing and more.
Nelson Heat Trace
Thermostat, 22 A, 480V, 1-P
Thermostat, 22 Amps, 480 Volts, 1 Pole
Item #: 496587
CAT #: TH7325
UPC:
Category:
Heat Cable Thermostats
Sign In or Register to view pricing and more.
Easyheat
MAG PWR CONTCTR 240V 40A RES
MAG PWR CONTCTR 240V 40A RES
Item #: 1554154
CAT #: PC403G
UPC: 013627098299
Category:
Heat Cable Thermostats
Sign In or Register to view pricing and more.
Easyheat
EasyHeat Snow Melting Controls
EAS PC753F MAG PWR CONTCTR 120V 75A RES
Item #: 984428
CAT #: PC753F
UPC: 013627098442
Category:
Heat Cable Thermostats
Sign In or Register to view pricing and more.
Easyheat
MAG PWR CONTCTR 120V 60A RES
MAG PWR CONTCTR 120V 60A RES
Item #: 984426
CAT #: PC603F
UPC: 013627098374
Category:
Heat Cable Thermostats
Sign In or Register to view pricing and more.
nVent Raychem
DIGITAL ELECTRONIC CONTROLLER
The JBS-100-ECW-A is programmable an electronic temperature controller that provides accurate control for all heating cables. Programmable to maintain temperatures of 425°F (218°C), can be used with voltages from 100 to 277 Vac, and is capable of switching current up to 30 Amps. The kit contains all the necessary materials for a complete installation. For a direct connection to a RAYCHEM MI cable, eliminating the need for a field power connection device, a grounding kit is required (ordered separately).
Item #: 947263
CAT #: JBS-100-ECW-A
UPC: 715629418180
Category:
Heat Cable Thermostats
Sign In or Register to view pricing and more.
Easyheat
EasyHeat Snow Melting Controls
EAS PC503F MAG PWR CONTCTR 120V 50A RES
Item #: 1110763
CAT #: PC503F
UPC: 013627098312
Category:
Heat Cable Thermostats
Sign In or Register to view pricing and more.
Easyheat
MAG PWR CONTCTR 120V 40A
MAG PWR CONTCTR 120V 40A
Item #: 4097
CAT #: PC403F
UPC: 013627098282
Category:
Heat Cable Thermostats
Sign In or Register to view pricing and more.
Easyheat
AG PWR CONTCTR 240V 94A RES
AG PWR CONTCTR 240V 94A RES
Item #: 535342
CAT #: PC933G
UPC: 013627098534
Category:
Heat Cable Thermostats
Sign In or Register to view pricing and more.